Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.750 In Bore, 2.380 In L
Mfr # FNYBUFB12LS
Zoro # G3335026
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Flange Dia. (In.) 2.380 X 2.380
- Material Aluminum
- Mounting Hole Dia. (mm) 0.22 in
- Dimension A2 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUFB12LS
- Zoro # G3335026
- UPC # 662486108665
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Flange Dia. (In.) | 2.380 X 2.380 |
Mounting Hole Dia. (mm) | 0.22 in |
Dimension A2 | 2.38 in |
Dimension F1 | 0.38 in |
Dimension A | 2.38 in |
Body Width (In.) | 2.38 in |
Dimension E1 | 1.75 in |
Overall Length (In.) | 2.38 in |
Overall Width (In.) | 2.38 in |
Overall Height (In.) | 2 1/16 in |
Dimension G1 | 2.67 in |
Dimension N | 0.22 in |
Dimension E | 1.75 in |
Mounting Hole Dia. (In.) | 0.22 in |
Dimension B | 2.38 in |
Dimension H1 | 2.060 in |
Barrel Dia. (In.) | 1.75 in |
Length (In.) | 2 3/8 in |
Inside Dia. | 3/4 in |
Flange Height | 2.38 in |
Outside Dia. | 1 3/4 in |
Dimension a | 2.38 in |
Flange Width | 2.38 in |
Overall Height | 2 3/8 in |
Overall Length | 2 1/16 in |
Outside Diameter | 1 3/4 in |
Inside Diameter | 3/4 in |
Body Width | 2.38 in |
Mounting Hole Diameter | 0.22 in |
Description
Linear Pillow Block Bearing, Inside Diameter 3/4 in, Outside Diameter 1 3/4 in, Flange Width 2.38 in, Overall Length 2 1/16 in, Flange Diameter Not Applicable, Flange Thickness 0.38 in, Material Aluminum, Lubrication Self Lubricating, Series FluoroNyliner, Maximum PV 10,000 lb/sq in-fpm, Static Load Capacity 1,900 lbf, Housing Style Single, System of Measurement Metric, Self-Alignment Not Self-Aligning, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Mineral Gear Oil, Food Grade, 5 Gal. (FOODSAFE FMO 220-005)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-F)
- DAYTON Pillow Block Bearing, Ball, 1-5/8" Bore (3FCR3)
- DIXON AirChief Ind MNPT, 1/2", Coupler 3/8", ST (DC2504)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNM20DD)
- THOMSON Bearings, Polymer, 12 mm ID, 32 mm L (PLM12)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12)
- THOMSON Pillow Block Brg, Bore 1 In, 2.63 In L (SSUPBO16)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALS)
- 80/20 Linear Bearing, 3.125 In W, 1.875 In L (6764)
- Thomson Mounted Linear Bearings