Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.750 In Bore, 2.060 In L
Mfr # SSUPBA12
Zoro # G1630264
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Aluminum Alloy
- Dimension G1 0.89 in
- Body Width (In.) 1.88 in
- Dimension N 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSUPBA12
- Zoro # G1630264
- UPC # 662486110231
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Dimension G1 | 0.89 in |
Body Width (In.) | 1.88 in |
Dimension N | 0.19 in |
Dimension F | 1.56 in |
Dimension G | 0.94 in |
Dimension A2 | 1.88 in |
Dimension E1 | 2.375 in |
Overall Length (In.) | 2.06 in |
Dimension H | 0.937 in |
Dimension H1 | 1.750 in |
Barrel Dia. (In.) | 0.75 in |
Dimension B | 2.06 in |
Dimension A | 2.75 |
Mounting Hole Dia. (In.) | #8 |
Mounting Hole Dia. (mm) | #8 |
Dimension E | 1.25 in |
Overall Height (In.) | 15/16 in |
Dimension F1 | 0.31 in |
Overall Width (In.) | 2.75 in |
Length (In.) | 2 1/16 in |
Flange Width | 2.75 in |
Dimension a | 2.75 in |
Inside Dia. | 3/4 in |
Outside Dia. | 3/4 in |
Overall Height | 1 3/4 in |
Overall Length | 2 in |
Body Width | 1.88 in |
Mounting Hole Diameter | 0.19 in |
Flange Height | 1.75 in |
Inside Diameter | 3/4 in |
Outside Diameter | 3/4 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,130 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Overall Height 1 3/4 in, Body Width 1.88 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 6 Groove Poly-V Pulley 1.9 inch OD (6J190X7/8)
- LEGEND VALVE 1/2 PEX x 6 STUB OUT w/ FLANGE (507-512)
- NORGREN Regulator, 1/2 In. (R43-406-NGLA)
- FAG BEARINGS FAG-6201Z, RadialDeep Groove Ball Bearings, Single Row 90 Mm, 6201Z (6201Z)
- THOMSON Pillow Block, 12 mm Bore, 39 mm L (SPPBOM12)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUFB24)
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SPB20OPN)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SFB16)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNM20DD)
- THOMSON Pillow Block, 1.000 In Bore, 2.630 In L (SPB16OPN)
- DAYTON Pillow Block, 1.500 In Bore, 4.000 In L (2CNN5)
- Thomson Mounted Linear Bearings