Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.750 In Bore, 2.060 In L
Mfr # SPB12
Zoro # G1782322
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Aluminum Alloy
- Self-Alignment Self-Aligning
- Bolt Size #8
- Overall Width (In.) 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SPB12
- Zoro # G1782322
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Bolt Size | #8 |
Overall Width (In.) | 2.75 in |
Dimension A | 2.75 |
Dimension E1 | 2.375 in |
Body Width (In.) | 1.88 in |
Mounting Hole Dia. (In.) | 0.19 in |
Overall Height (In.) | 1.75 in |
Dimension A2 | 1.88 in |
Dimension N | 0.19 in |
Dimension H | 0.937 in |
Dimension d | 0.750" |
Mounting Hole Dia. (mm) | 0.19 in |
Dimension G | 0.94 in |
Overall Length (In.) | 2.06 in |
Dimension G1 | 0.72 in |
Dimension H1 | 1.750 in |
Dimension F1 | 0.31 in |
Dimension E | 1.25 in |
Dimension B | 2.06 in |
Dimension F | 1.56 in |
Inside Dia. | 3/4 in |
Flange Width | 2.75 in |
Length (In.) | 2 1/16 in |
Dimension a | 2.75 in |
Overall Length | 2 in |
Overall Height | 1 3/4 in |
Flange Height | 1.75 in |
Body Width | 1.88 in |
Mounting Hole Diameter | 0.19 in |
Inside Diameter | 3/4 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 600 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Bolt Size #8, Overall Height 1 3/4 in, Body Width 1.88 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, 30 Deg., Stl, 31/32" L, PK10 (52PA18)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (145TTFR6009)
- PNEUMADYNE Manifold, Metal, NPT, 6-1/4 In. L (M10-125-8)
- ARO Air Regulator, 3/4 In NPT, 293 cfm, 250 psi (R37451-100)
- THOMSON Pillow Block, 2.000 In Bore, 5.000 In L (SPB32)
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SSUPBO20)
- THOMSON Pillow Block, 20 mm Bore, 54 mm L (SSEPBM20DD)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (FNYBUPBO08ALLS)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SSUPBO10)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNOM20DD)
- DAYTON Pillow Block, 0.750 In Bore, 1.875 In L (2CNN7)
- Thomson Mounted Linear Bearings