Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.750 In Bore, 2.060 In L
Mfr # SFB12
Zoro # G0669313
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Flange Dia. (In.) 2.38
- Material Aluminum Alloy
- For Use With Thomson Shaftng
- Overall Length (In.) 2.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SFB12
- Zoro # G0669313
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Flange Dia. (In.) | 2.38 |
Overall Length (In.) | 2.06 in |
Dimension G1 | 0.89 in |
Mounting Hole Dia. (In.) | 0.22 in |
Dimension L (In.) | 2.06 in |
Dimension E | 1.75 in |
Dimension B | 2.38 in |
Dimension d | 1.75 in |
Barrel Dia. (In.) | 1.75 in |
Dimension D | 1.75 in |
Mounting Hole Dia. (mm) | 0.22 in |
Dimension V | 0.38 in |
Dimension S | 0.22 |
Flange Width | 2.38 in |
Inside Dia. | 3/4 in |
Outside Dia. | 1 3/4 in |
Length (In.) | 2 1/16 in |
Flange Dia. | 2.38 in |
Overall Length | 2 1/16 in |
Overall Height | 2 3/8 in |
Mounting Hole Diameter | 0.22 in |
Outside Diameter | 1 3/4 in |
Flange Height | 2.38 in |
Inside Diameter | 3/4 in |
Description
Linear Pillow Block Bearing, Inside Diameter 3/4 in, Outside Diameter 1 3/4 in, Flange Width 2.38 in, Overall Length 2 1/16 in, Flange Diameter Not Applicable, Dynamic Load Capacity 600 lbf, Flange Thickness 0.38 in, Material Aluminum Alloy, Series Super, Steady State Speed 3 mps, Housing Style Single, System of Measurement Metric, Self-Alignment Self-Aligning, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Overall Height 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/4 HP, Yoke (4UX60)
- VESTIL Bearing, Cam Roller (20-110-003)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/8-27, El (2047-2-2S)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6400-08-06-O)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPBO20ALS)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SFB16)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (FNYBUTWNO20ALS)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (SPB8)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (FNYBUPB10ALS)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPBO12ALS)
- Thomson Mounted Linear Bearings