Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.750 In Bore, 2.060 In L
Mfr # FNYBUPBO12ALS
Zoro # G1244546
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Aluminum
- Body Width (In.) 1.88 in
- Steady State Speed - Intermittent Dry 400 fpm
- Steady State Speed 140 fpm Continuous / 400 fpm Intermittent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUPBO12ALS
- Zoro # G1244546
- UPC # 094704414744
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Body Width (In.) | 1.88 in |
Bolt Size | #8 |
Dimension H | 0.937 in |
Dimension B | 2.06 in |
Overall Length (In.) | 2.06 in |
Dimension F1 | 0.31 in |
Dimension G | 0.94 in |
Dimension N2 | #8 |
Mounting Hole Dia. (mm) | 0.19 in |
Dimension H1 | 1.750 in |
Dimension N | 0.19 in |
Dimension E | 1.25 in |
Dimension A | 2.75 in |
Dimension E1 | 2.375 in |
Overall Width (In.) | 2.75 in |
Overall Height (In.) | 1.75 in |
Dimension G1 | 0.72 in |
Mounting Hole Dia. (In.) | 0.19 in |
Dimension A2 | 1.88 in |
Length (In.) | 2 1/16 in |
Flange Width | 2.75 in |
Dimension a | 2.75 in |
Inside Dia. | 3/4 in |
Overall Height | 1 1/2 in |
Overall Length | 1 7/8 in |
Slot Width | 0.44 in |
Inside Diameter | 3/4 in |
Body Width | 1.88 in |
Flange Height | 1.56 in |
Mounting Hole Diameter | 0.19 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 1 7/8 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 1,900 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Set Screw, Bolt Size #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TEFC, 1 HP, T3B (056C17G15516)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 72" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-06,06FJX-06FJX,72 IN OAL)
- REELCRAFT Swivel, Hose Reel (S600248)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 22 # of Teeth (40B22H X 5/8 MPB)
- THOMSON Pillow Block Brg, Bore 0.500 In, 1.5 In L (SS6UPB8)
- THOMSON Linear Bearing, Retaining Ring, Internal, 1.5 In, For Ssu24, Super24 Or A243848 Or Xa243848 (PR1500)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12OPN)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPB20ALS)
- THOMSON Pillow Block, 2.000 In Bore, 5.000 In L (SPB32)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALS)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6873)
- Thomson Linear Bearings & Guides