Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.750 In Bore, 2.060 In L
Mfr # FNYBUPB12ALS
Zoro # G1021806
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Aluminum
- Overall Width (In.) 2.75 in
- Mounting Hole Center (In.) 2.375 in
- Dimension E 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUPB12ALS
- Zoro # G1021806
- UPC # 662486108832
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Overall Width (In.) | 2.75 in |
Dimension E | 1.25 in |
Dimension H1 | 1.750 in |
Dimension A2 | 1.88 in |
Dimension H | 0.937 in |
Bolt Size | #8 |
Dimension F1 | 0.31 in |
Dimension G | 0.94 in |
Dimension E1 | 2.375 in |
Dimension N | 0.19 in |
Dimension N2 | #8 |
Dimension B | 2.06 in |
Mounting Hole Dia. (In.) | 0.19 in |
Overall Length (In.) | 2.06 in |
Overall Height (In.) | 1.75 in |
Mounting Hole Dia. (mm) | 0.19 in |
Dimension A | 2.75 in |
Body Width (In.) | 1.88 in |
Dimension G1 | 0.72 in |
Inside Dia. | 3/4 in |
Dimension a | 2.75 in |
Length (In.) | 2 1/16 in |
Flange Width | 2.75 in |
Overall Length | 2 in |
Overall Height | 1 3/4 in |
Body Width | 1.88 in |
Mounting Hole Diameter | 0.19 in |
Inside Diameter | 3/4 in |
Flange Height | 1.75 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 2 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 1,900 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Set Screw, Bolt Size #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size (5610-4-4S)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E704)
- DAYTON 5L930 V-Belt, 93" Outside Length, 21/32" Top Width, 1 Ribs (3GWF6)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi RD (20307562)
- THOMSON Pillow Block, 2.000 In Bore, 5.000 In L (SPB32)
- THOMSON Pillow Block, 0.500 In Bore, 3.200 In L (TSFB8)
- THOMSON Bearings, Polymer, 6 mm ID, 22 mm L (PLM06)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16)
- THOMSON Bearings, Polymer, 20 mm ID, 45 mm L (PLM20)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (SSUTWNO20)
- THOMSON Linear Bearing, 30 mm ID, 87 mm Body W (PLBM30OPN)
- Thomson Linear Bearings & Guides