Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.750 In Bore, 2.060 In L
Mfr # FNYBUPB12ALLS
Zoro # G3500481
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Aluminum
- Color Silver
- Temp. Range (F) -400 - 550
- Max. Pv 10,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUPB12ALLS
- Zoro # G3500481
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Dimension N | 0.19 in |
Dimension G | 0.94 in |
Dimension H | 0.937 in |
Dimension N2 | #8 |
Overall Width (In.) | 2.75 in |
Dimension G1 | 0.72 in |
Dimension H1 | 1.750 in |
Dimension B | 2.06 in |
Overall Length (In.) | 2.06 in |
Dimension A | 2.75 in |
Mounting Hole Dia. (mm) | 0.19 in |
Overall Height (In.) | 1.75 in |
Mounting Hole Dia. (In.) | 0.19 in |
Dimension F1 | 0.31 in |
Body Width (In.) | 1.88 in |
Dimension E | 1.25 in |
Dimension E1 | 2.375 in |
Dimension A2 | 1.88 in |
Bolt Size | #8 |
Dimension a | 2.75 in |
Length (In.) | 2 1/16 in |
Inside Dia. | 3/4 in |
Flange Width | 2.75 in |
Overall Length | 2 in |
Overall Height | 1 3/4 in |
Inside Diameter | 3/4 in |
Mounting Hole Diameter | 0.19 in |
Body Width | 1.88 in |
Flange Height | 1.75 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 2 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 1,900 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Set Screw, Bolt Size #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 686 mm Outside Length, 13 mm Top Width, 1 Ribs (4L270)
- HANSEN Coupler Body, Hose Barb, 1/2, Carbon Steel (23204400)
- NTN Radial Ball Bearing, Open, 50mm Bore Dia (6010C3)
- DYNABRADE Spacer (11017)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (FNYBUPB10ALS)
- THOMSON Linear Bearing, Retaining Ring, Internal, 1.5 In, For Ssu24, Super24 Or A243848 Or Xa243848 (PR1500)
- THOMSON Pillow Block Brg, Bore .750 In, 2.06 In L (SSUFB12)
- THOMSON Pillow Block Brg, Bore 1 In, 2.63 In L (SSUPBO16)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SPB12)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12)
- DAYTON Pillow Block, 1.500 In Bore, 3.750 In L (2CNP2)
- Thomson Linear Bearings & Guides