Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.750 In Bore, 1.880 In L
Mfr # SPB12OPN
Zoro # G3131861
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Aluminum Alloy
- Dynamic Load Capacity (N) 600 lbf
- Bolt Size #8
- Mounting Surface to Shaft Center (In.) 0.937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SPB12OPN
- Zoro # G3131861
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Bolt Size | #8 |
Dimension A2 | 1 in |
Dimension F1 | 0.31 in |
Mounting Hole Dia. (mm) | 0.19 in |
Dimension E1 | 2.375 in |
Dimension G | 1.08 in |
Dimension A | 2.75 |
Body Width (In.) | 1.94 in |
Dimension H | 0.937 in |
Dimension H1 | 1.750 in |
Dimension N | 0.19 in |
Overall Width (In.) | 2.75 in |
Overall Height (In.) | 1 9/16 in |
Dimension B | 1.88 in |
Mounting Hole Dia. (In.) | 0.19 in |
Dimension E | 1.25 in |
Dimension A1 | 0.94 in |
Overall Length (In.) | 1.88 in |
Dimension G1 | 0.55 in |
Length (In.) | 1 7/8 in |
Inside Dia. | 3/4 in |
Dimension a | 2.75 in |
Flange Width | 2.75 in |
Overall Height | 1 1/2 in |
Overall Length | 1 7/8 in |
Flange Height | 1.56 in |
Inside Diameter | 3/4 in |
Body Width | 1.94 in |
Mounting Hole Diameter | 0.19 in |
Slot Width | 0.43 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 1 7/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 470 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Bolt Size #8, Overall Height 1 1/2 in, Body Width 1.94 in, Includes Seals Seals Not Included, Slot Width 0.43 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 914 mm Outside Length, 10 mm Top Width, 1 Ribs (3L360)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3458)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (SF-31)
- FAG BEARINGS FAG-6204 2ZR, Deep Groove BBear, Single Row 90Mm, 6204 2ZR (6204 2ZR)
- THOMSON Pillow Block Brg, Bore .750 In, 2.06 In L (SSUFB12)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPBO20ALS)
- THOMSON Pillow Block, 2.000 In Bore, 5.000 In L (SPB32)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SSUPBO10)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUFB24)
- 80/20 Linear Bearing, 4.000 In W, 2.812 In L (6525)
- Thomson Linear Bearings & Guides