Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.625 In Bore, 4.000 In L
Mfr # SSUTWNO10
Zoro # G2453272
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625 in
- Material Aluminum Alloy
- For Use With Thomson Shaftng
- Dimension H1 1.440 in
- Self-Alignment Self-Aligning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SSUTWNO10
- Zoro # G2453272
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Dimension H1 | 1.440 in |
Dimension F1 | 0.28 in |
Overall Height (In.) | 1 7/16 in |
Dimension B | 4 in |
Overall Length (In.) | 4 in |
Dimension E2 | 0.34 in |
Dimension E | 3 in |
Dimension N | 0.19 in |
Dimension G1 | 2 in |
Dimension H | 0.875 in |
Mounting Hole Dia. (In.) | 0.19 in |
Mounting Hole Dia. (mm) | 0.19 in |
Dimension A2 | 1.82 in |
Overall Width (In.) | 2.5 in |
Dimension G | 0.67 in |
Dimension A | 2.5 |
Dimension E1 | 2.125 in |
Body Width (In.) | 1.82 in |
Bolt Size | #8 |
Inside Dia. | 5/8 in |
Flange Width | 2.5 in |
Dimension a | 2.5 in |
Length (In.) | 4 in |
Overall Length | 4 in |
Overall Height | 1 1/2 in |
Flange Height | 1.44 in |
Inside Diameter | 5/8 in |
Body Width | 1.82 in |
Slot Width | 0.62 in |
Mounting Hole Diameter | 0.19 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,240 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Bolt Size #8, Overall Height 1 1/2 in, Body Width 1.82 in, Includes Seals Seals Not Included, Slot Width 0.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (3VU39)
- CHICAGO PNEUMATIC Univeral Swivel Air Inlet Joint (8940158412)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8959-SEALKIT)
- PARKER Metering Valve, Steel, #6 SAE, 5 GPM Max (MV620S)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (FNYBUPB08ALS)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (SPB20)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SPB10)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SPB12)
- THOMSON Pillow Block Brg, Bore .750 In, 2.06 In L (SSUFB12)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (FNYBUPBO08ALLS)
- THOMSON Pillow Block, 16 mm, 84 mm L (SPTWNM16)
- Thomson Mounted Linear Bearings