Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.625 In Bore, 4.000 In L
Mfr # SSUTWN10
Zoro # G1934974
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625 in
- Material Aluminum Alloy
- Steady State Speed 10 fps
- Overall Height (In.) 1 5/8 in
- Dimension G 0.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSUTWN10
- Zoro # G1934974
- UPC # 662486110071
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Overall Height (In.) | 1 5/8 in |
Dimension G | 0.85 in |
Mounting Hole Dia. (In.) | 0.19 in |
Dimension A2 | 1.75 in |
Overall Length (In.) | 4 in |
Dimension N | 0.19 in |
Dimension E | 3 in |
Body Width (In.) | 1.75 in |
Dimension F | 1.44 in |
Overall Width (In.) | 2.5 in |
Bolt Size | #8 |
Dimension F1 | 0.28 in |
Dimension G1 | 2 in |
Dimension H | 0.875 in |
Dimension E1 | 2.125 in |
Dimension A | 2.5 |
Dimension B | 4 in |
Dimension H1 | 1.630 in |
Mounting Hole Dia. (mm) | 0.19 in |
Inside Dia. | 5/8 in |
Length (In.) | 4 in |
Flange Width | 2.5 in |
Dimension a | 2.5 in |
Overall Length | 4 in |
Overall Height | 1 5/8 in |
Mounting Hole Diameter | 0.19 in |
Slot Width | 0.81 in |
Inside Diameter | 5/8 in |
Body Width | 1.75 in |
Flange Height | 1.63 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,240 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Bolt Size #8, Overall Height 1 5/8 in, Body Width 1.75 in, Includes Seals Seals Not Included, Slot Width 0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU4)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Amps AC: 0.3 A (53CE43)
- SYNFLEX Thermoplastic Hydraulic Hose (3TR7-05-10)
- SMC 3/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-03S)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPB12ALS)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SPB10)
- THOMSON Linear Bearing, 30 mm ID, 87 mm Body W (PLBM30OPN)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SPB10OPN)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNM20DD)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16)
- PBC LINEAR Flange Bearing, 0.500 In Bore, 1.687 In L (SFP08)
- Thomson Linear Bearings & Guides