Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.625 In Bore, 4.000 In L
Mfr # FNYBUTWNO10ALS
Zoro # G2950254
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625 in
- Material Aluminum
- Dimension B 4 in
- Dimension F1 0.28 in
- Dimension E1 2.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # FNYBUTWNO10ALS
- Zoro # G2950254
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Dimension B | 4 in |
Dimension F1 | 0.28 in |
Dimension E1 | 2.125 in |
Dimension N2 | #8 |
Dimension H | 0.875 in |
Mounting Hole Dia. (mm) | 0.19 in |
Mounting Hole Dia. (In.) | 0.19 in |
Dimension A | 2.5 in |
Dimension G | 0.85 in |
Dimension H1 | 1.630 in |
Dimension E | 3 in |
Overall Width (In.) | 2.5 in |
Dimension G1 | 2 in |
Bolt Size | #8 |
Body Width (In.) | 1.75 in |
Dimension A2 | 1.75 in |
Overall Length (In.) | 4 in |
Overall Height (In.) | 1 5/8 in |
Dimension N | 0.19 in |
Dimension a | 2.5 in |
Inside Dia. | 5/8 in |
Length (In.) | 4 in |
Flange Width | 2.5 in |
Overall Height | 1 5/8 in |
Overall Length | 4 in |
Inside Diameter | 5/8 in |
Flange Height | 1.63 in |
Mounting Hole Diameter | 0.19 in |
Slot Width | 0.375 in |
Body Width | 1.75 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 4 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 2,900 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Set Screw, Bolt Size #8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ L Timing Belts (140L050)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (103877.00)
- FESTO Pressure Regulator LR-1/4-D-7-MINI (LR-1/4-D-7-MINI)
- DYNAQUIP CONTROLS 2" FNPT Bronze Pneumatic Ball Valve Inline (PVA68AMDA063A)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SPB12)
- THOMSON Pillow Block, 20 mm Bore, 54 mm L (SSEPBM20DD)
- THOMSON Bearings, Polymer, 6 mm ID, 22 mm L (PLM06)
- THOMSON 28MM LINEAR BEARING (B45)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24OPN)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (SSUTWNO20)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-461/HVP4)
- Thomson Linear Bearings & Guides