Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.625 In Bore, 4.000 In L
Mfr # FNYBUTWN10ALS
Zoro # G1019776
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625 in
- Material Aluminum
- Dimension G 0.85 in
- Overall Width (In.) 2.5 in
- Body Width (In.) 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUTWN10ALS
- Zoro # G1019776
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Dimension G | 0.85 in |
Overall Width (In.) | 2.5 in |
Body Width (In.) | 1.75 in |
Overall Length (In.) | 4 in |
Dimension A | 2.5 in |
Dimension N | 0.19 in |
Dimension E | 3 in |
Dimension H1 | 1.630 in |
Dimension G1 | 2 in |
Dimension F1 | 0.28 in |
Mounting Hole Dia. (mm) | 0.19 in |
Mounting Hole Dia. (In.) | 0.19 in |
Dimension A2 | 1.75 in |
Dimension H | 0.875 in |
Bolt Size | #8 |
Dimension E1 | 2.125 in |
Dimension B | 4 in |
Dimension N2 | #8 |
Overall Height (In.) | 1 5/8 in |
Length (In.) | 4 in |
Dimension a | 2.5 in |
Flange Width | 2.5 in |
Inside Dia. | 5/8 in |
Overall Height | 1 5/8 in |
Overall Length | 4 in |
Mounting Hole Diameter | 0.19 in |
Inside Diameter | 5/8 in |
Flange Height | 1.63 in |
Body Width | 1.75 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 4 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 2,900 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Set Screw, Bolt Size #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS Hustler Multi Option Straightline Sander (8620)
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 3/8" ID x 100', Without, Clear Blue (PBH38ACB)
- SKF Radial Ball Bearing, Dyn Load 1210 lb. (6001-2Z JEM)
- CHICAGO RAWHIDE Small Bore Seals, #11378 (11378)
- THOMSON Pillow Block, 16 mm, 84 mm L (SPTWNM16)
- THOMSON Pillow Block, 25 mm Bore, 67 mm L (SSEPBM25DD)
- THOMSON Pillow Block, 1.000 In Bore, 5.330 In L (TSFB16)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SSUPBO10)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (SSUPB20)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SSUPB10)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- Thomson Mounted Linear Bearings