Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.625 In Bore, 4.000 In L
Mfr # FNYBUTWN10ALLS
Zoro # G2441731
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625 in
- Material Aluminum
- Color Silver
- Body Width (In.) 1.75 in
- Dimension A2 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUTWN10ALLS
- Zoro # G2441731
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Body Width (In.) | 1.75 in |
Dimension A2 | 1.75 in |
Overall Length (In.) | 4 in |
Dimension G1 | 2 in |
Overall Width (In.) | 2.5 in |
Dimension E | 3 in |
Dimension H | 0.875 in |
Dimension N | 0.19 in |
Dimension B | 4 in |
Overall Height (In.) | 1 5/8 in |
Dimension G | 0.85 in |
Dimension H1 | 1.630 in |
Dimension A | 2.5 in |
Mounting Hole Dia. (In.) | 0.19 in |
Bolt Size | #8 |
Dimension E1 | 2.125 in |
Mounting Hole Dia. (mm) | 0.19 in |
Dimension N2 | #8 |
Dimension F1 | 0.28 in |
Length (In.) | 4 in |
Inside Dia. | 5/8 in |
Dimension a | 2.5 in |
Flange Width | 2.5 in |
Overall Length | 4 in |
Overall Height | 1 5/8 in |
Mounting Hole Diameter | 0.19 in |
Inside Diameter | 5/8 in |
Body Width | 1.75 in |
Flange Height | 1.63 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 4 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 2,900 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Set Screw, Bolt Size #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN AIR HOSE RUBBER 3/8" X 50' (TL19382)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-01)
- LEESON Washdown Motor, 3/4 HP, 1725 RPM (191477.00)
- SPEEDAIRE Air Motor, 5.25 HP, 175 cfm, 2500 rpm (22UX50)
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SSUPBO20)
- THOMSON Pillow Block, 2.000 In Bore, 5.000 In L (SPB32)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (SSUTWNO20)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24OPN)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPBO12ALS)
- THOMSON Pillow Block Brg, Bore 0.500 In, 1.5 In L (SS6UPB8)
- Thomson Linear Bearings & Guides