Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.625 In Bore, 1.940 In L
Mfr # SPB10
Zoro # G1614584
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625 in
- Material Aluminum Alloy
- Color Silver
- Dimension N 0.19 in
- Mounting Hole Center (In.) 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SPB10
- Zoro # G1614584
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Dimension N | 0.19 in |
Dimension H1 | 1.630 in |
Mounting Hole Dia. (In.) | 0.19 in |
Dimension A2 | 1.75 in |
Dimension G1 | 0.68 in |
Dimension E1 | 2.125 in |
Dimension F1 | 0.28 in |
Body Width (In.) | 1.75 in |
Overall Height (In.) | 1 5/8 in |
Overall Length (In.) | 1.94 in |
Bolt Size | #8 |
Dimension H | 0.875 in |
Dimension G | 0.7 in |
Dimension A | 2.5 |
Dimension E | 1.125 in |
Dimension B | 1.94 in |
Dimension F | 1.44 in |
Dimension d | 0.625" |
Overall Width (In.) | 2.5 in |
Mounting Hole Dia. (mm) | 0.19 in |
Length (In.) | 1 15/16 in |
Flange Width | 2.5 in |
Inside Dia. | 5/8 in |
Dimension a | 2.5 in |
Overall Length | 2 in |
Flange Height | 1.63 in |
Inside Diameter | 5/8 in |
Mounting Hole Diameter | 0.19 in |
Overall Height | 1 5/8 in |
Body Width | 1.75 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 450 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Bolt Size #8, Overall Height 1 5/8 in, Body Width 1.75 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting C5405X16 1In Tubex1In Pipe (C5405X16)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-35AS)
- AVEN 4.5 Gal, 1.3HP, Quiet, Oil Free, Twin, Air Compressor. 150 psi, 120 V (SAQ-1413)
- SKF SKF-6308 2RS, Single Row Ball Brgs, 6308 2RS (6308 2RS)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALLS)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SSUPB10)
- THOMSON Bearings, Polymer, 12 mm ID, 32 mm L (PLM12)
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L (SSUPBO24)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SFB16)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPB20ALS)
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SPB20OPN)
- Thomson Linear Bearings & Guides