Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.625 In Bore, 1.940 In L
Mfr # FNYBUPBO10ALLS
Zoro # G2562926
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625 in
- Material Aluminum
- Temp. Range (F) -400 - 550
- Slot Angle (Degrees) 30 Degrees
- Bolt Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUPBO10ALLS
- Zoro # G2562926
- UPC # 662486109044
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Bolt Size | #8 |
Dimension N | 0.19 in |
Mounting Hole Dia. (In.) | 0.19 in |
Mounting Hole Dia. (mm) | 0.19 in |
Dimension H | 0.875 in |
Dimension N2 | #8 |
Overall Length (In.) | 1.94 in |
Dimension F1 | 0.28 in |
Overall Height (In.) | 1 5/8 in |
Body Width (In.) | 1.75 in |
Dimension A2 | 1.75 in |
Dimension H1 | 1.630 in |
Dimension A | 2.5 in |
Dimension G | 0.7 in |
Dimension E | 1.125 in |
Dimension G1 | 0.68 in |
Dimension B | 1.94 in |
Overall Width (In.) | 2.5 in |
Dimension E1 | 2.125 in |
Dimension a | 2.5 in |
Length (In.) | 1 15/16 in |
Inside Dia. | 5/8 in |
Flange Width | 2.5 in |
Overall Length | 1 3/4 in |
Overall Height | 1 1/2 in |
Slot Width | 0.375 in |
Body Width | 1.75 in |
Inside Diameter | 5/8 in |
Flange Height | 1.44 in |
Mounting Hole Diameter | 0.19 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 1 3/4 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 1,450 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Set Screw, Bolt Size #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 10 x 16 x 4 mm., Nitrile Rubber (101604SC)
- KBC Ball Bearing, 75mm x 160mm x 37mm, single row deep groove ball bearing, two contact seals, C3 Fit (6315-2RS KBC)
- SKF SKF-6003-2Z, Single Row Ball Brgs, 60032Z (6003-2Z)
- HANSEN Coupler Plug, (F)NPT, 1/4, Stainless Steel (LL11)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16OPN)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SPB16)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SFB16)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (FNYBUPB08ALS)
- THOMSON Pillow Block, 20 mm Bore, 54 mm L (SSEPBOM20DD)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNOM20DD)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-461/HVP4)
- Thomson Mounted Linear Bearings