Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.500 In Bore, 3.500 In L
Mfr # TWN8OPN
Zoro # G2433952
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Material Aluminum Alloy
- Overall Length (In.) 3.5 in
- Dynamic Load Capacity (N) 460 lbf
- Steady State Speed 10 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # TWN8OPN
- Zoro # G2433952
- UPC # 662486103189
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Overall Length (In.) | 3.5 in |
Dimension A1 | 0.69 in |
Dimension H | 0.687 in |
Body Width (In.) | 1.38 in |
Dimension E | 2.5 in |
Dimension B | 3.5 in |
Dimension G | 0.56 in |
Overall Height (In.) | 1 1/8 in |
Dimension G1 | 1.75 in |
Mounting Hole Dia. (In.) | #6 |
Dimension F1 | 0.25 in |
Bolt Size | #6 |
Dimension A | 5.46" |
Overall Width (In.) | 2 in |
Dimension E2 | 0.31 in |
Mounting Hole Dia. (mm) | #6 |
Dimension N | 0.16 in |
Dimension A2 | 1.38 in |
Dimension H1 | 1.130 in |
Dimension E1 | 1.688 in |
Inside Dia. | 1/2 in |
Flange Width | 1.38 in |
Length (In.) | 3 1/2 in |
Dimension a | 2 in |
Overall Height | 1 1/8 in |
Overall Length | 3 1/2 in |
Body Width | 1.44 in |
Slot Width | 0.31 in |
Inside Diameter | 1/2 in |
Mounting Hole Diameter | 0.16 in |
Flange Height | 1.13 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 3 1/2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 460 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Bolt Size #6, Overall Height 1 1/8 in, Body Width 1.44 in, Includes Seals Seals Not Included, Slot Width 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-050 Two-Piece Clamping Collar (2C-050)
- KBC Ball Bearing, 35mm x 62mm x 14mm, single row deep groove ball bearing, two contact seals, C3 Fit (6007-2RS KBC)
- INTERSTATE PNEUMATICS Brass Ball Valve with Lever 1/4 Inch FPT x 1/4 Inch MPT (VB440)
- RULAND Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4" (CLX-16-14-F)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALLS)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPB20ALS)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SPB10OPN)
- THOMSON Pillow Block, 12 mm Bore, 39 mm L (SPPBOM12)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SPB16)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16OPN)
- HEVI-RAIL Adjustable Bearing, 37.5 mm W, 62.0 mm H (HVBEA-454)
- Thomson Linear Bearings & Guides