Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.500 In Bore, 3.500 In L
Mfr # TWN8
Zoro # G1879656
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Material Aluminum Alloy
- Self-Alignment Self-Aligning
- Overall Length (In.) 3.5 in
- Dynamic Load Capacity (Lb.) 510 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # TWN8
- Zoro # G1879656
- UPC # 662486103141
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Overall Length (In.) | 3.5 in |
Mounting Hole Dia. (mm) | #6 |
Dimension F1 | 0.25 in |
Dimension H | 0.687 in |
Dimension N | 0.16 in |
Dimension A2 | 1.38 in |
Body Width (In.) | 1.38 in |
Dimension E1 | 1.688 in |
Dimension F | 1.13 in |
Dimension A | M16 x 2.0 |
Overall Width (In.) | 2 in |
Mounting Hole Dia. (In.) | #6 |
Dimension G1 | 1.75 in |
Overall Height (In.) | 11/16 in |
Dimension B | 3.5 in |
Dimension H1 | 0.687 in |
Dimension G | 0.59 in |
Dimension E | 2.5 in |
Bolt Size | #6 |
Dimension a | 2 in |
Length (In.) | 3 1/2 in |
Inside Dia. | 1/2 in |
Flange Width | 2 in |
Overall Length | 3 1/2 in |
Overall Height | 1 1/4 in |
Flange Height | 1.25 in |
Mounting Hole Diameter | 0.16 in |
Body Width | 1.38 in |
Inside Diameter | 1/2 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 3 1/2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 510 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Bolt Size #6, Overall Height 1 1/4 in, Body Width 1.38 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5L310 Cogged V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (5L310)
- SPRAYON Food Grade Chain Lubricant, Aerosol, 15 Oz. (S00205000)
- ENERPAC H9206, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206)
- BETA 1 FILTERS Air Filter replacement filter for 32170979 / INGERSOLL RAND (B1AF0077511)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24OPN)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (FNYBUPBO08ALLS)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (SPB8)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (FNYBUPB10ALS)
- THOMSON LINEAR BEARING (SSUPBO16-MOD)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SSUPB10)
- NB CORPORATION OF AMERICA NB Corp SW8W Dble Wide Closed Linear Bearing, 1/2"ID, Steel (SW8W)
- Thomson Mounted Linear Bearings