Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.500 In Bore, 3.500 In L
Mfr # FNYBUTWNO08ALS
Zoro # G2132672
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Material Aluminum
- Lubrication Self Lubricating
- Type Open Pillow Block
- Dimension N2 #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUTWNO08ALS
- Zoro # G2132672
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Dimension N2 | #6 |
Overall Length (In.) | 3.5 in |
Dimension H | 0.687 in |
Dimension B | 3.5 in |
Dimension A2 | 1.38 in |
Overall Width (In.) | 2 in |
Bolt Size | #6 |
Dimension H1 | 1.250 in |
Body Width (In.) | 1.38 in |
Overall Height (In.) | 1.25 in |
Dimension G1 | 1.75 in |
Dimension E | 2 in |
Mounting Hole Dia. (mm) | 0.16 in |
Dimension E1 | 1.688 in |
Dimension F1 | 0.25 in |
Dimension G | 0.59 in |
Dimension A | 2 in |
Dimension N | 0.16 in |
Mounting Hole Dia. (In.) | 0.16 in |
Inside Dia. | 1/2 in |
Flange Width | 2 in |
Dimension a | 2 in |
Length (In.) | 3 1/2 in |
Flange Height | 1.13 in |
Inside Diameter | 1/2 in |
Mounting Hole Diameter | 0.16 in |
Overall Length | 3 1/2 in |
Body Width | 1.38 in |
Overall Height | 1 1/8 in |
Slot Width | 0.313 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 3 1/2 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 1,940 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Set Screw, Bolt Size #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V335 V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V709)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P502540, Pressure Line, 10 micron, Outside-In (MF0061223)
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- LUBRIMATIC Grease Ftg 90 Degree 1/4-28 (11-113)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SFB12)
- THOMSON Pillow Block, 0.500 In Bore, 1.500 In L (SPB8OPN)
- THOMSON Linear Bearing, Retaining Ring, Internal, 1.5 In, For Ssu24, Super24 Or A243848 Or Xa243848 (PR1500)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SPB12)
- THOMSON Pillow Block, 0.500 In Bore, 3.500 In L (TWN8)
- THOMSON Pillow Block, 0.500 In Bore, 3.200 In L (TSFB8)
- THOMSON Pillow Block, 2.000 In Bore, 5.000 In L (SPB32)
- Thomson Mounted Linear Bearings