Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.500 In Bore, 3.500 In L
Mfr # FNYBUTWN08ALS
Zoro # G1927721
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Material Aluminum
- Dimension A 2 in
- Flange Thickness (In.) 0.25 in
- Locking Type Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUTWN08ALS
- Zoro # G1927721
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Dimension A | 2 in |
Dimension H | 0.687 in |
Dimension E | 2 in |
Bolt Size | #6 |
Dimension G | 0.59 in |
Dimension G1 | 1.75 in |
Overall Height (In.) | 1.25 in |
Body Width (In.) | 1.38 in |
Overall Length (In.) | 3.5 in |
Dimension F1 | 0.25 in |
Mounting Hole Dia. (In.) | 0.16 in |
Dimension H1 | 1.250 in |
Dimension N2 | #6 |
Dimension N | 0.16 in |
Dimension E1 | 1.688 in |
Overall Width (In.) | 2 in |
Dimension A2 | 1.38 in |
Mounting Hole Dia. (mm) | 0.16 in |
Dimension B | 3.5 in |
Flange Width | 2 in |
Dimension a | 2 in |
Length (In.) | 3 1/2 in |
Inside Dia. | 1/2 in |
Overall Length | 3 1/2 in |
Overall Height | 1 1/4 in |
Mounting Hole Diameter | 0.16 in |
Flange Height | 1.25 in |
Body Width | 1.38 in |
Inside Diameter | 1/2 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 3 1/2 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 1,940 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Set Screw, Bolt Size #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 1002002 ZIPPER Kevlar Replacement V-Belt | 5/8 x 123, B120LG (B120LG)
- TRITAN Yoke Roller, Crowned Head, 1" L (CCYR 1S)
- DIXON AirChief Fem NPT, 3/8", Coupler, 1/4", BR (DC2023)
- SKF SKF 6210Z, Single Row Ball Bearings (6210Z)
- THOMSON Pillow Block, 0.625 In Bore, 4.000 In L (TWN10)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SPB10)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPBO12ALS)
- THOMSON Bearings, Polymer, 25 mm ID, 58 mm L (PLM25)
- THOMSON Pillow Block Brg, Bore .500 In, 1.50 In L (SSUPBO8)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SSUPBO10)
- PACIFIC BEARING Linear Bearing (DDS24)
- Thomson Mounted Linear Bearings