Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.500 In Bore, 3.200 In L
Mfr # TSFB8
Zoro # G2359621
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Flange Dia. (In.) 1.63
- Material Aluminum Alloy
- Dimension E 1.25 in
- Self-Alignment Self-Aligning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # TSFB8
- Zoro # G2359621
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Flange Dia. (In.) | 1.63 |
Dimension E | 1.25 in |
Dimension S | 1/4-20 |
Dimension V | 0.9 in |
Dimension D | 1.25 in |
Dimension G1 | 1.48 in |
Dimension d | 1.25 in |
Overall Length (In.) | 3.2 in |
Mounting Hole Dia. (In.) | 1/4-20 |
Mounting Hole Dia. (mm) | 1/4-20 |
Dimension B | 1.63 in |
Barrel Dia. (In.) | 1.25 in |
Dimension L (In.) | 3.2 in |
Length (In.) | 3 13/64 in |
Flange Dia. | 1.63 in |
Outside Dia. | 1 1/4 in |
Inside Dia. | 1/2 in |
Flange Width | 1.63 in |
Overall Length | 3 13/64 in |
Overall Height | 1 5/8 in |
Flange Height | 1.63 in |
Inside Diameter | 1/2 in |
Outside Diameter | 1 1/4 in |
Mounting Hole Diameter | 0.25 in |
Description
Linear Pillow Block Bearing, Inside Diameter 1/2 in, Outside Diameter 1 1/4 in, Flange Width 1.63 in, Overall Length 3 13/64 in, Flange Diameter Not Applicable, Dynamic Load Capacity 510 lbf, Flange Thickness 0.9 in, Material Aluminum Alloy, Series Super, Steady State Speed 3 mps, Housing Style Twin, System of Measurement Metric, Self-Alignment Self-Aligning, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Overall Height 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Portable Compressor, 120/240V, 20 gal. (DXCMPA1982054)
- SOLBERG Filter Cartridge, 9 7/8 ID, 11 1/2 OD, 7 H (32-08)
- BAILEY Spherical Plain Bearing 2-1/2 Id, 3-15/16 Od, 2-3/16 Inner Width, 158940 (158940)
- NTN NTN 6202 2Z, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Double Shielded (6202 2Z)
- THOMSON Linear Bearing, 30 mm ID, 87 mm Body W (PLBM30OPN)
- THOMSON Pillow Block, 20 mm Bore, 54 mm L (SSEPBOM20DD)
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L (SPB24OPN)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SPB16)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SSUPB10)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (FNYBUPB10ALS)
- THOMSON Linear Bearing, Retaining Ring, Internal, 1.5 In, For Ssu24, Super24 Or A243848 Or Xa243848 (PR1500)
- Thomson Mounted Linear Bearings