Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.500 In Bore, 1.690 In L
Mfr # SPB8
Zoro # G3479743
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Material Aluminum Alloy
- Mounting Hole Dia. (In.) 0.16 in
- Steady State Speed 10 fps
- Body Width (In.) 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SPB8
- Zoro # G3479743
- UPC # 662486102250
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Mounting Hole Dia. (In.) | 0.16 in |
Body Width (In.) | 1.38 in |
Mounting Hole Dia. (mm) | 0.16 in |
Dimension E1 | 1.688 in |
Dimension H | 0.687 in |
Dimension E | 1 in |
Dimension A2 | 1.38 in |
Dimension A | 2 in |
Dimension G | 0.69 in |
Bolt Size | #6 |
Dimension F1 | 0.25 in |
Dimension G1 | 0.84 in |
Dimension H1 | 1.250 in |
Overall Width (In.) | 2 in |
Overall Height (In.) | 1.25 in |
Overall Length (In.) | 1.69 in |
Dimension N | 0.16 in |
Dimension B | 1.69 in |
Dimension F | 1.13 in |
Length (In.) | 1 11/16 in |
Inside Dia. | 1/2 in |
Dimension a | 2 in |
Flange Width | 2 in |
Overall Length | 1 3/4 in |
Overall Height | 1 1/4 in |
Body Width | 1.38 in |
Mounting Hole Diameter | 0.16 in |
Inside Diameter | 1/2 in |
Flange Height | 1.25 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 1 3/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 255 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Bolt Size #6, Overall Height 1 1/4 in, Body Width 1.38 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK401)
- BLASTER Multipurpose Lubricant, 1 Gal., Can (PB-50-128)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (17G)
- DAYTON Capacitor-Start/Run Belt Drive Motor, 1 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG8)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SPB10OPN)
- THOMSON Bearings, Polymer, 12 mm ID, 32 mm L (PLM12)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALS)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16OPN)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24OPN)
- THOMSON Pillow Block Brg, Bore .500 In, 1.50 In L (SSUPBO8)
- DAYTON Pillow Block, 1.500 In Bore, 4.000 In L (2CNN5)
- Thomson Mounted Linear Bearings