Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.500 In Bore, 1.500 In L
Mfr # SPB8OPN
Zoro # G0647665
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Material Aluminum Alloy
- Overall Length (In.) 1.5 in
- Mounting Hole Dia. (In.) 0.16 in
- Dimension E1 1.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SPB8OPN
- Zoro # G0647665
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Overall Length (In.) | 1.5 in |
Mounting Hole Dia. (In.) | 0.16 in |
Dimension E1 | 1.688 in |
Dimension B | 1.5 in |
Dimension G | 0.69 in |
Dimension A1 | 0.69 in |
Overall Height (In.) | 1.25 in |
Bolt Size | #6 |
Dimension A2 | 0.75 in |
Dimension H | 0.687 in |
Dimension G1 | 0.75 in |
Dimension E | 1 in |
Overall Width (In.) | 2 in |
Dimension N | 0.16 in |
Dimension H1 | 1.250 in |
Mounting Hole Dia. (mm) | 0.16 in |
Body Width (In.) | 1.44 in |
Dimension F1 | 0.25 in |
Dimension A | 2 in |
Flange Width | 2 in |
Length (In.) | 1 1/2 in |
Inside Dia. | 1/2 in |
Dimension a | 2 in |
Overall Length | 1 1/2 in |
Overall Height | 1 1/8 in |
Slot Width | 0.31 in |
Inside Diameter | 1/2 in |
Mounting Hole Diameter | 0.16 in |
Flange Height | 1.13 in |
Body Width | 1.44 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 1 1/2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 230 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Bolt Size #6, Overall Height 1 1/8 in, Body Width 1.44 in, Includes Seals Seals Not Included, Slot Width 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L300 V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (4L300)
- GATES Polyflex Belts, 7M825 (7M825)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 107" (BX107)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.745" (18.9 mm) OD, Nitrile (UBOOT12/19-NI-KIT)
- THOMSON Pillow Block, 20 mm Bore, 54 mm L (SSEPBOM20DD)
- THOMSON Pillow Block, 12 mm Bore, 76 mm L (SPTWNOM12)
- THOMSON Pillow Block, 0.750 In Bore, 1.880 In L (SPB12OPN)
- THOMSON Bearings, Polymer, 25 mm ID, 58 mm L (PLM25)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SPB10)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (FNYBUPB10ALS)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.380 In L (PN20)
- Thomson Linear Bearings & Guides