Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.375 In Bore, 2.750 In L
Mfr # TWN6
Zoro # G3386022
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.375 in
- Material Aluminum Alloy
- Dynamic Load Capacity (N) 200 lbf
- Mounting Surface to Shaft Center (In.) 0.5 in
- Dimension N 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # TWN6
- Zoro # G3386022
- UPC # 662486951698
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.375 in |
Dimension N | 0.16 in |
Mounting Hole Dia. (In.) | #6 |
Dimension F1 | 0.19 in |
Mounting Hole Dia. (mm) | #6 |
Dimension A | 1.75 |
Dimension F | 0.88 in |
Bolt Size | #6 |
Dimension G1 | 1.37 in |
Dimension B | 2.75 in |
Dimension H1 | 0.500 in |
Dimension E | 2.25 in |
Dimension H | 0.5 in |
Overall Length (In.) | 2.75 in |
Dimension A2 | 1.13 in |
Dimension E1 | 1.438 in |
Overall Width (In.) | 1.75 in |
Body Width (In.) | 1.13 in |
Overall Height (In.) | 0.5 in |
Dimension G | 0.5 in |
Dimension a | 1.75 in |
Flange Width | 1.75 in |
Length (In.) | 2 3/4 in |
Inside Dia. | 3/8 in |
Overall Length | 2 3/4 in |
Overall Height | 1 in |
Inside Diameter | 3/8 in |
Mounting Hole Diameter | 0.16 in |
Body Width | 1.13 in |
Flange Height | 0.94 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/8 in, Overall Length 2 3/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 200 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Bolt Size #6, Overall Height 1 in, Body Width 1.13 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 101274 NEW HOLLAND Classic Replacement V-Belt, A61 (A61)
- GATES Polyflex Belts, 5M1150 (5M1150)
- NTN NTN 6303ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6303ZZ)
- DAYTON Motor Brush (206NL)
- THOMSON Pillow Block Brg, Bore 0.500 In, 1.5 In L (SS6UPB8)
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SSUPBO20)
- THOMSON Pillow Block, 1.000 In Bore, 2.630 In L (SPB16OPN)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALLS)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SPB24)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (SSUPB20)
- NB Flange Bearing, Dia. 1.250 In, 5.000 In, Sq (SWK20GWUU)
- Thomson Mounted Linear Bearings