Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.375 In Bore, 2.750 In L
Mfr # FNYBUTWN06ALLS
Zoro # G0645251
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.375 in
- Material Aluminum
- Dimension N2 #6
- Dimension E1 1.438 in
- Mounting Hole Dia. (mm) 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUTWN06ALLS
- Zoro # G0645251
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.375 in |
Dimension N2 | #6 |
Dimension E1 | 1.438 in |
Mounting Hole Dia. (mm) | 0.16 in |
Dimension H | 0.5 in |
Overall Width (In.) | 1.75 in |
Dimension G1 | 1.37 in |
Overall Length (In.) | 2.75 in |
Dimension E | 2.05 in |
Dimension A | 1.75 in |
Dimension N | 0.16 in |
Body Width (In.) | 1.13 in |
Bolt Size | #6 |
Overall Height (In.) | 15/16 in |
Dimension A2 | 1.13 in |
Dimension F1 | 0.19 in |
Dimension B | 2.75 in |
Dimension H1 | 0.940 in |
Mounting Hole Dia. (In.) | 0.16 in |
Dimension G | 0.5 in |
Inside Dia. | 3/8 in |
Dimension a | 1.75 in |
Flange Width | 1.75 in |
Length (In.) | 2 3/4 in |
Overall Length | 2 3/4 in |
Overall Height | 1 in |
Body Width | 1.13 in |
Inside Diameter | 3/8 in |
Mounting Hole Diameter | 0.16 in |
Flange Height | 0.94 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/8 in, Overall Length 2 3/4 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 1,000 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Set Screw, Bolt Size #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-137 Two-Piece Clamping Collar Recessed Screw (H2C-137)
- DIXON Air King, Triple Connection (GAM10)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B5V10, Pressure Line, 5 micron, Outside-In (MF0058856)
- DODGE 2AK30 X 1/2 Sheave (2AK30X1/2)
- THOMSON Pillow Block Brg, Bore 1In, 2.81 In L (SSUPB16)
- THOMSON Pillow Block, 0.750 In Bore, 1.880 In L (SPB12OPN)
- THOMSON Pillow Block Brg, Bore 0.500 In, 1.5 In L (SS6UPB8)
- THOMSON Pillow Block, 25 mm Bore, 67 mm L (SSEPBM25DD)
- THOMSON Pillow Block Brg, Bore.750 In, 6 In L (SSUTWNO12)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12OPN)
- HEVI-RAIL Linear Bearing, 44.0 mm W, 70.1 mm H (HVB-055)
- Thomson Linear Bearings & Guides