Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.375 In Bore, 1.310 In L
Mfr # FNYBUPB06ALS
Zoro # G0886453
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.375 in
- Material Aluminum
- Self-Alignment Self-Aligning
- Liner TEP 950
- Max. Pv 10,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # FNYBUPB06ALS
- Zoro # G0886453
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.375 in |
Bolt Size | #6 |
Overall Width (In.) | 1.75 in |
Overall Length (In.) | 1.31 in |
Dimension A | 1.75 in |
Dimension H1 | 0.940 in |
Dimension E | 0.875 in |
Dimension G1 | 0.22 in |
Mounting Hole Dia. (In.) | 0.16 in |
Dimension N2 | #6 |
Dimension A2 | 1.13 in |
Body Width (In.) | 1.13 in |
Mounting Hole Dia. (mm) | 0.16 in |
Overall Height (In.) | 15/16 in |
Dimension G | 0.5 in |
Dimension E1 | 1.438 in |
Dimension H | 0.5 in |
Dimension B | 1.31 in |
Dimension F1 | 0.19 in |
Dimension N | 0.16 in |
Inside Dia. | 3/8 in |
Length (In.) | 1 5/16 in |
Flange Width | 1.75 in |
Dimension a | 1.75 in |
Overall Length | 1 1/4 in |
Overall Height | 1 in |
Mounting Hole Diameter | 0.16 in |
Inside Diameter | 3/8 in |
Flange Height | 0.94 in |
Body Width | 1.13 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/8 in, Overall Length 1 1/4 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 500 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Set Screw, Bolt Size #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic hose 1''-18752 AC-3000 PSI (387TC-16)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1040mm L - 8MGT-1040-36 (360G8M1040)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34F15667)
- PARKER GRESEN Hydraulic Flow Control Valve (CFQ-A-75)
- THOMSON Pillow Block Brg, Bore .500 In, 1.50 In L (SSUPBO8)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNM20DD)
- THOMSON Linear Bearing, 30 mm ID, 87 mm Body W (PLBM30OPN)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPB20ALS)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16)
- THOMSON Pillow Block, 1.000 In Bore, 2.630 In L (SPB16OPN)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6873)
- Thomson Linear Bearings & Guides