Shop All Ball Bushing Bearings
Thomson
MultiTrac Bushing, Bore Dia 8 mm
Mfr # MAM08WW
Zoro # G2669877
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 8 mm
- Outside Dia. 16 mm
- Material Steel/Delrin
- Between Grooves (mm) 16.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # MAM08WW
- Zoro # G2669877
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 16 mm |
Length (In.) | 25 mm |
Inside Dia. Tolerance | + .009 |
Dimension d | 8 |
Dimension C1 | 16.2 mm |
Required Housing Bore Dia. (mm) | 16 mm |
Length (mm) | 25 mm |
Dimension C2 | 1.1 |
Inside Dia. | 8 mm |
Inside Diameter | 8 mm |
Outside Diameter | 16 mm |
Inside Diameter Tolerance | + 0.009 mm |
Overall Length | 25 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 8 mm, Outside Diameter 16 mm, Self-Alignment Self-Aligning, Overall Length 25 mm, Dynamic Load Capacity 41 lbf, Material Delrin/Steel, Series MultiTrac, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance + 0.009 mm, Accelerated Speed 150 mm/sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Hustler 931253EX FASTRAK SD (Deck 42") Zero Turn Mower Replacement Belt, B124LG (B124LG)
- PIX V-Belt, Variable Speed 7/8 X 42 (1422V420)
- VIBCO Pneumatic Vibrator, 900 lb, 4000 vpm, 80psi (BVS-510)
- LUBRIPLATE High Temp, 4/6 Lb Tubs, Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-005)
- THOMSON MultiTrac Bushing, Bore Dia 12 mm (MAM12)
- THOMSON Ball Bushing Die, Bore Dia 1.500 In (DS24)
- THOMSON Ball Bushing, Bore Dia 0.500 In (OPN81420)
- THOMSON Ball Bushing, Bore Dia 0.250 In (A4812)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (SSU16WW)
- THOMSON Ball Bushing, Bore Dia 0.625 In (SSU10)
- INA 55MM LINEAR BEARING (KWVE55-B-V1-G3)
- Thomson Ball Bushing Bearings