Shop All Ball Bushing Bearings
Thomson
MultiTrac Bushing, Bore Dia 12 mm
Mfr # MAM12
Zoro # G0676487
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 12 mm
- Outside Dia. 22 mm
- Material Delrin/Steel
- Inside Dia. Tolerance + .011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # MAM12
- Zoro # G0676487
- UPC # 094704514338
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 22 mm |
Inside Dia. Tolerance | + .011 |
Dimension C1 | 22.6 mm |
Length (mm) | 32 mm |
Length (In.) | 32 mm |
Dimension d | 12 |
Required Housing Bore Dia. (mm) | 22 mm |
Dimension C2 | 1.3 |
Inside Dia. | 12 mm |
Inside Diameter Tolerance | + 0.011 mm |
Outside Diameter | 22 mm |
Inside Diameter | 12 mm |
Overall Length | 32 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 12 mm, Outside Diameter 22 mm, Self-Alignment Self-Aligning, Overall Length 32 mm, Dynamic Load Capacity 79 lbf, Material Delrin/Steel, Series MultiTrac, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance + 0.011 mm, Accelerated Speed 150 mm/sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 815-978 MFD, Round (2MDU8)
- MILTON Hose Mender Fitting, 1/4" ID, PK10 (640)
- MTD Belt 1/2V 4L 24.82 (954-04123)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9181, Return Line, 10 micron, Outside-In (MF0062314)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (SS6U8)
- THOMSON Super Ball Bushing, Bore Dia 0.625 In (SUPER10)
- THOMSON Super Ball Bushing, Bore Dia 2.000 In (SUPER32)
- THOMSON Ball Bushing Bearing, Open, Bore.500 In (SSU8OPNWW)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (SSU12)
- THOMSON Super Ball Bushing, Bore Dia 0.250 In (SUPER4)
- PBC LINEAR Standard Linear Bearing, 8mm (FM08)
- Thomson Linear Bearings & Guides