Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 800 mm L
Mfr # 1TSR7WZMUU+800
Zoro # G3383642
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 14 mm
- Rail Height 5.2 mm
- Rail Length 31.5 in
- Carriage Height 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 1TSR7WZMUU+800
- Zoro # G3383642
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 14 mm |
Rail Height | 5.2 mm |
Rail Length | 31.5 in |
Carriage Height | 7 mm |
Carriage Width | 25 mm |
Carriage Length | 31 mm |
Carriage Hole Size (In.) | M4 x 3.5 |
Dimension S X l (Carriage Hole Size) | M4x3.5 |
Dimension Y | 10 mm |
Dimension L2 | 21.5 mm |
Dimension L1 | 31 mm |
Dimension W | 14 mm |
Dimension W4 | 7 mm |
Dimension H4 | 5.2 mm |
Overall Height (mm) | 9 |
Hole Size | 3.50 mm |
Dimension D3 | 3.5 mm |
Dimension h | 3.2 mm |
Dimension X | 30 mm |
Dimension L3 | 12 mm |
Dimension D2 | 6 mm |
Dimension W1 | 25 mm |
Dimension N | 5.5 mm |
Dimension H1 | 2 mm |
Rail Width | 14 mm |
Carriage Mounting Hole Size | M4 x 3.5 |
Overall Height | 9 mm |
Rail Mounting Hole Size | 3.5 mm |
Description
Microguide Assembly, Rail Width 14 mm, Number of Carriages 1, Overall Height 9 mm, Rail Length 31.5 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 31 mm, Carriage Width 25 mm, Dynamic Load Capacity 1.38 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 2 mm, Rail Height 5.2 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7 mm, Carriage Mounting Hole Size M4 x 3.5, Number of Rail Holes 26, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, Composite, 19/32" Hex (85110-04-04)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 1725 Nameplate RPM (L1430T)
- A & I PRODUCTS K Micro Rib, 52.63" Outside Length, 52" Pitch Length (A-520K8)
- BESTORQ Aftermarket MASSEY FERGUSON 842464M2 Replacement Belt, C62 (C62)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- Thomson Linear Bearings & Guides