Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 670 mm L
Mfr # 1TSR15ZMUU+670
Zoro # G3159721
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 15 mm
- Rail Height 9.5 mm
- Rail Length 26.38 in
- Carriage Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 1TSR15ZMUU+670
- Zoro # G3159721
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 15 mm |
Rail Height | 9.5 mm |
Rail Length | 26.38 in |
Carriage Height | 12 mm |
Carriage Width | 32 mm |
Carriage Length | 43 mm |
Dimension W4 | 7.5 mm |
Hole Size | 3.50 mm |
Dimension X | 40 mm |
Dimension N | 8.5 mm |
Dimension W3 | 3.5 mm |
Dimension Y | 15 mm |
Dimension H4 | 9.5 mm |
Dimension h | 4.5 mm |
Dimension L3 | 20 mm |
Dimension L1 | 43 mm |
Dimension W1 | 32 mm |
Dimension D3 | 3.5 mm |
Dimension W2 | 25 mm |
Carriage Hole Size (In.) | M4 x 6 |
Dimension D2 | 6 mm |
Dimension W | 15 mm |
Dimension L2 | 25.7 mm |
Dimension H1 | 4 mm |
Overall Height (mm) | 16 |
Dimension S X l (Carriage Hole Size) | M4x6 |
Rail Width | 15 mm |
Overall Height | 16 mm |
Carriage Mounting Hole Size | M3 x 4 |
Rail Mounting Hole Size | 3.5 mm |
Description
Microguide Assembly, Rail Width 15 mm, Number of Carriages 1, Overall Height 16 mm, Rail Length 26.38 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 43 mm, Carriage Width 32 mm, Dynamic Load Capacity 4.41 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 9.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 12 mm, Carriage Mounting Hole Size M3 x 4, Number of Rail Holes 16, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/4" Male Elbow, 90 Deg, TubexMNPT (KQ2L07-35AS)
- KRYTOX 8 oz Tube White (XHT-BDX)
- TOMPKINS Hydraulic Fitting-Steel06MP-06FP-06MP TEE (5603-06-06-06)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SPEAN4-4F)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- REXROTH BALL CARRIAGE LINEAR BEARING (R162922141)
- Thomson Linear Bearings & Guides