Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 550 mm L
Mfr # 1TSR15ZMUU+550
Zoro # G1741153
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 15 mm
- Rail Height 9.5 mm
- Rail Length 21.65 in
- Carriage Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 1TSR15ZMUU+550
- Zoro # G1741153
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 15 mm |
Rail Height | 9.5 mm |
Rail Length | 21.65 in |
Carriage Height | 12 mm |
Carriage Width | 32 mm |
Carriage Length | 43 mm |
Dimension h | 4.5 mm |
Hole Size | 3.50 mm |
Dimension L2 | 25.7 mm |
Dimension L1 | 43 mm |
Dimension H1 | 4 mm |
Dimension N | 8.5 mm |
Dimension W4 | 7.5 mm |
Dimension S X l (Carriage Hole Size) | M4x6 |
Dimension Y | 15 mm |
Dimension X | 40 mm |
Dimension W1 | 32 mm |
Dimension H4 | 9.5 mm |
Dimension W | 15 mm |
Dimension W3 | 3.5 mm |
Dimension L3 | 20 mm |
Dimension W2 | 25 mm |
Carriage Hole Size (In.) | M4 x 6 |
Dimension D3 | 3.5 mm |
Dimension D2 | 6 mm |
Overall Height (mm) | 16 |
Rail Mounting Hole Size | 3.5 mm |
Overall Height | 16 mm |
Carriage Mounting Hole Size | M3 x 4 |
Rail Width | 15 mm |
Description
Microguide Assembly, Rail Width 15 mm, Number of Carriages 1, Overall Height 16 mm, Rail Length 21.65 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 43 mm, Carriage Width 32 mm, Dynamic Load Capacity 4.41 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 9.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 12 mm, Carriage Mounting Hole Size M3 x 4, Number of Rail Holes 13, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT 6 2GROOVE SHEAVE 1 38BORE (B-069AS)
- DODGE 5018 CHAIN COUPLING CHAIN ASSY (5018)
- DDS Shaft Seal, 63mm I. D., 90mm O. D., 10mm W (639010TC)
- DODGE SAF-XT Pillow Block 2-Bolt Housing, H2S-SFXT-520 (042126 H2S-SFXT-520)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- Thomson Linear Slides & Carriages