Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 530 mm L
Mfr # 1TSR9WZMUU+530
Zoro # G2131421
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 18 mm
- Rail Height 7.5 mm
- Rail Length 20.87 in
- Carriage Height 7.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 1TSR9WZMUU+530
- Zoro # G2131421
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 18 mm |
Rail Height | 7.5 mm |
Rail Length | 20.87 in |
Carriage Height | 7.8 mm |
Carriage Width | 30 mm |
Carriage Length | 39 mm |
Dimension N | 6 mm |
Dimension D3 | 3.5 mm |
Dimension D2 | 6 mm |
Dimension X | 30 mm |
Dimension W2 | 21 mm |
Hole Size | 3.50 mm |
Dimension W4 | 9 mm |
Overall Height (mm) | 12 |
Dimension S X l (Carriage Hole Size) | M2.6x3 |
Dimension H1 | 4.2 mm |
Dimension H4 | 7.5 mm |
Dimension Y | 10 mm |
Dimension L1 | 39 mm |
Dimension W1 | 30 mm |
Dimension L3 | 12 mm |
Dimension h | 4.5 mm |
Dimension W | 18 mm |
Carriage Hole Size (In.) | M2.6 x 3 |
Dimension L2 | 28 mm |
Carriage Mounting Hole Size | M2.6 x 3 |
Rail Width | 18 mm |
Overall Height | 12 mm |
Rail Mounting Hole Size | 3.5 mm |
Description
Microguide Assembly, Rail Width 18 mm, Number of Carriages 1, Overall Height 12 mm, Rail Length 20.87 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 39 mm, Carriage Width 30 mm, Dynamic Load Capacity 2.46 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4.2 mm, Rail Height 7.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7.8 mm, Carriage Mounting Hole Size M2.6 x 3, Number of Rail Holes 17, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN BushedRlrChnSprkt, SplitTaper, 1008, 1/2in (40BTL14H)
- NUMATICS Lockout Valve, 5,905 lpm, 1.23 kg (T652A5L04011100)
- MASTERPLUG 40 ft. L PVC Cord Reel (HMA401214G4SL-U)
- INDUSTRIAL CHOICE 3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-400reel-1pc)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- ISEL LFS-12-3 Linear Carriage (223005)
- Thomson Linear Slides & Carriages