Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 530 mm L
Mfr # 1TSR7WZMUU+530
Zoro # G1671083
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 14 mm
- Rail Height 5.2 mm
- Rail Length 20.87 in
- Carriage Height 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 1TSR7WZMUU+530
- Zoro # G1671083
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 14 mm |
Rail Height | 5.2 mm |
Rail Length | 20.87 in |
Carriage Height | 7 mm |
Carriage Width | 25 mm |
Carriage Length | 31 mm |
Dimension W1 | 25 mm |
Dimension W4 | 7 mm |
Dimension L1 | 31 mm |
Dimension X | 30 mm |
Dimension H1 | 2 mm |
Dimension S X l (Carriage Hole Size) | M4x3.5 |
Dimension L3 | 12 mm |
Dimension L2 | 21.5 mm |
Dimension Y | 10 mm |
Dimension h | 3.2 mm |
Hole Size | 3.50 mm |
Dimension N | 5.5 mm |
Dimension H4 | 5.2 mm |
Carriage Hole Size (In.) | M4 x 3.5 |
Dimension D3 | 3.5 mm |
Dimension D2 | 6 mm |
Dimension W | 14 mm |
Overall Height (mm) | 9 |
Overall Height | 9 mm |
Rail Width | 14 mm |
Rail Mounting Hole Size | 3.5 mm |
Carriage Mounting Hole Size | M4 x 3.5 |
Description
Microguide Assembly, Rail Width 14 mm, Number of Carriages 1, Overall Height 9 mm, Rail Length 20.87 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 31 mm, Carriage Width 25 mm, Dynamic Load Capacity 1.38 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 2 mm, Rail Height 5.2 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7 mm, Carriage Mounting Hole Size M4 x 3.5, Number of Rail Holes 17, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS034100)
- DUPONT Chain and Wire Rope Lubricants, 1 gal (DCS096101)
- PARKER Solenoid Coil Connector w/ Cord, 3 Pin (PS2932HBP)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (UC-251-6FP)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- ISEL LFS-8-1 Carriage (223101 0070)
- Thomson Linear Bearings & Guides