Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 470 mm L
Mfr # 1TSR12ZMUU+470
Zoro # G3033414
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 12 mm
- Rail Height 7.5 mm
- Rail Length 18.5 in
- Carriage Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 1TSR12ZMUU+470
- Zoro # G3033414
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 12 mm |
Rail Height | 7.5 mm |
Rail Length | 18.5 in |
Carriage Height | 10 mm |
Carriage Width | 27 mm |
Carriage Length | 35 mm |
Overall Height (mm) | 13 |
Dimension W2 | 20 mm |
Dimension Y | 10 mm |
Dimension X | 25 mm |
Dimension D2 | 6 mm |
Dimension H1 | 3 mm |
Dimension L1 | 35 mm |
Dimension H4 | 7.5 mm |
Carriage Hole Size (In.) | M3 x 3.5 |
Dimension W1 | 27 mm |
Dimension L3 | 15 mm |
Dimension h | 4.5 mm |
Dimension W3 | 3.5 mm |
Dimension N | 7.5 mm |
Dimension W4 | 6 mm |
Dimension W | 12 mm |
Hole Size | 3.50 mm |
Dimension D3 | 3.5 mm |
Dimension L2 | 20.8 mm |
Dimension S X l (Carriage Hole Size) | M3x3.5 |
Carriage Mounting Hole Size | M3 x 3.5 |
Rail Mounting Hole Size | 3.5 mm |
Overall Height | 13 mm |
Rail Width | 12 mm |
Description
Microguide Assembly, Rail Width 12 mm, Number of Carriages 1, Overall Height 13 mm, Rail Length 18.5 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 35 mm, Carriage Width 27 mm, Dynamic Load Capacity 2.79 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 3 mm, Rail Height 7.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 10 mm, Carriage Mounting Hole Size M3 x 3.5, Number of Rail Holes 18, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, SS, 0.25In Bore Dia (SSR4 ZZ FM222)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP557W)
- MARATHON MOTORS Air Compressor Motor, 5 hp, 3600 RPM (5KCR49ZN2722Y)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1512-8MGT-30 (1512-8MGT-30)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- Thomson Linear Slides & Carriages