Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 390 mm L
Mfr # 1TSR12WZMUU+390
Zoro # G2322643
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 24 mm
- Rail Height 8.5 mm
- Rail Length 15.35 in
- Carriage Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 1TSR12WZMUU+390
- Zoro # G2322643
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 24 mm |
Rail Height | 8.5 mm |
Rail Length | 15.35 in |
Carriage Height | 10 mm |
Carriage Width | 40 mm |
Carriage Length | 44.5 mm |
Dimension Y | 15 mm |
Dimension W1 | 40 mm |
Dimension D3 | 4.5 mm |
Carriage Hole Size (In.) | M3 x 3.5 |
Dimension N | 8 mm |
Dimension L2 | 30.5 mm |
Dimension L3 | 15 mm |
Dimension h | 4.5 mm |
Dimension W | 24 mm |
Dimension L1 | 44.5 mm |
Dimension H4 | 8.5 mm |
Dimension X | 40 mm |
Hole Size | 4.50 mm |
Dimension D2 | 8 mm |
Dimension H1 | 4 mm |
Dimension W4 | 12 mm |
Dimension W2 | 28 mm |
Dimension S X l (Carriage Hole Size) | M3x3.5 |
Overall Height (mm) | 14 |
Rail Width | 24 mm |
Carriage Mounting Hole Size | M3 x 3.5 |
Overall Height | 14 mm |
Rail Mounting Hole Size | 4.5 mm |
Description
Microguide Assembly, Rail Width 24 mm, Number of Carriages 1, Overall Height 14 mm, Rail Length 15.35 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 44.5 mm, Carriage Width 40 mm, Dynamic Load Capacity 4.03 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 8.5 mm, Rail Mounting Hole Size 4.5 mm, Carriage Height 10 mm, Carriage Mounting Hole Size M3 x 3.5, Number of Rail Holes 9, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/4In (4-4 F6L-S)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Cross Manifold Fitting (FBX44)
- EMAX Airbase Filter Maintenance Kits for 25HP Piston Compressors (FKIT010)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- Thomson Linear Bearings & Guides