Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 350 mm L
Mfr # 1TSR7WZMUU+350
Zoro # G1481882
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 14 mm
- Rail Height 5.2 mm
- Rail Length 13.78 in
- Carriage Height 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 1TSR7WZMUU+350
- Zoro # G1481882
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 14 mm |
Rail Height | 5.2 mm |
Rail Length | 13.78 in |
Carriage Height | 7 mm |
Carriage Width | 25 mm |
Carriage Length | 31 mm |
Overall Height (mm) | 9 |
Dimension Y | 10 mm |
Dimension D2 | 6 mm |
Dimension H1 | 2 mm |
Hole Size | 3.50mm |
Dimension L1 | 31 mm |
Dimension N | 5.5 mm |
Dimension W | 14 mm |
Dimension L3 | 12 mm |
Dimension S X l (Carriage Hole Size) | M4x3.5 |
Dimension H4 | 5.2 mm |
Dimension D3 | 3.5 mm |
Dimension X | 30 mm |
Dimension W1 | 25 mm |
Dimension W4 | 7 mm |
Carriage Hole Size (In.) | M4 x 3.5 |
Dimension L2 | 21.5 mm |
Dimension h | 3.2 mm |
Carriage Mounting Hole Size | M4 x 3.5 |
Rail Mounting Hole Size | 3.5 mm |
Overall Height | 9 mm |
Rail Width | 14 mm |
Description
Microguide Assembly, Rail Width 14 mm, Number of Carriages 1, Overall Height 9 mm, Rail Length 13.78 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 31 mm, Carriage Width 25 mm, Dynamic Load Capacity 1.38 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 2 mm, Rail Height 5.2 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7 mm, Carriage Mounting Hole Size M4 x 3.5, Number of Rail Holes 11, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, HT, 70 Teeth, Length 560 mm (1DHV1)
- ZORO SELECT Straight Double Bolt or Band, 3/4 in Hose I.D, 3/4 in Thread (3LZ91)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3203A10AN, Pressure Line, 10 micron (ZX-HP3203A10AN)
- CENTURY MOTORS 208-230/460v3ph 1.5hp 1140rpm (H1051AV1)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- ISEL LFS-8-1 Carriage (223100 0070)
- Thomson Linear Bearings & Guides