Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 310 mm L
Mfr # 1TSR15ZMUU+310
Zoro # G1098903
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 15 mm
- Rail Height 9.5 mm
- Rail Length 12.2 in
- Carriage Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 1TSR15ZMUU+310
- Zoro # G1098903
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 15 mm |
Rail Height | 9.5 mm |
Rail Length | 12.2 in |
Carriage Height | 12 mm |
Carriage Width | 32 mm |
Carriage Length | 43 mm |
Dimension Y | 15 mm |
Dimension S X l (Carriage Hole Size) | M4x6 |
Carriage Hole Size (In.) | M4 x 6 |
Dimension H4 | 9.5 mm |
Dimension W4 | 7.5 mm |
Dimension L3 | 20 mm |
Dimension D2 | 6 mm |
Dimension W1 | 32 mm |
Overall Height (mm) | 16 |
Dimension W2 | 25 mm |
Dimension L1 | 43 mm |
Dimension W | 15 mm |
Dimension h | 4.5 mm |
Dimension N | 8.5 mm |
Hole Size | 3.50mm |
Dimension H1 | 4 mm |
Dimension X | 40 mm |
Dimension D3 | 3.5 mm |
Dimension W3 | 3.5 mm |
Dimension L2 | 25.7 mm |
Rail Width | 15 mm |
Overall Height | 16 mm |
Carriage Mounting Hole Size | M3 x 4 |
Rail Mounting Hole Size | 3.5 mm |
Description
Microguide Assembly, Rail Width 15 mm, Number of Carriages 1, Overall Height 16 mm, Rail Length 12.2 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 43 mm, Carriage Width 32 mm, Dynamic Load Capacity 4.41 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 9.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 12 mm, Carriage Mounting Hole Size M3 x 4, Number of Rail Holes 7, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Tee, Composite, 51/64" Hex (55222-12-1/2)
- MARTIN SPROCKET & GEAR (3020) Spk Roller Double Tb, D60CTB95 (D60CTB95)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 7/8" (29HY87)
- GATES Metric-Power V-Belts, XPB1600 (XPB1600)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- Thomson Linear Bearings & Guides