Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 270 mm L
Mfr # 1TSR15WZMUU+270
Zoro # G1981436
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 42 mm
- Rail Height 9.5 mm
- Rail Length 10.63 in
- Carriage Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 1TSR15WZMUU+270
- Zoro # G1981436
- UPC # 094704396330
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 42 mm |
Rail Height | 9.5 mm |
Rail Length | 10.63 in |
Carriage Height | 12 mm |
Carriage Width | 60 mm |
Carriage Length | 55.5 mm |
Dimension H1 | 4 mm |
Dimension H4 | 9.5 mm |
Dimension D3 | 4.5 mm |
Carriage Hole Size (In.) | M4 x 4.5 |
Dimension L1 | 55.5 mm |
Dimension L2 | 38.5 mm |
Dimension h | 4.5 mm |
Dimension S X l (Carriage Hole Size) | M4x4.5 |
Dimension Y | 15 mm |
Overall Height (mm) | 16 |
Dimension W2 | 45 mm |
Dimension D2 | 8 mm |
Dimension W1 | 60 mm |
Dimension L3 | 20 mm |
Hole Size | 4.50mm |
Dimension W4 | 11 mm |
Dimension N | 9 mm |
Dimension W | 42 mm |
Dimension X | 40 mm |
Rail Width | 42 mm |
Rail Mounting Hole Size | 4.5 mm |
Carriage Mounting Hole Size | M4 x 4.5 |
Overall Height | 16 mm |
Description
Microguide Assembly, Rail Width 42 mm, Number of Carriages 1, Overall Height 16 mm, Rail Length 10.63 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 55.5 mm, Carriage Width 60 mm, Dynamic Load Capacity 6.66 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 9.5 mm, Rail Mounting Hole Size 4.5 mm, Carriage Height 12 mm, Carriage Mounting Hole Size M4 x 4.5, Number of Rail Holes 6, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X08)
- U.S. MOTORS US Motors 1868, Condenser Fan, 3/4 HP, 1-Phase, 1075 RPM Motor (1868)
- CONTINENTAL CONTITECH 10X1150 AUTO V-BELT (10X1150)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (31TR92)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- Thomson Linear Slides & Carriages