Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 270 mm L
Mfr # 1TSR12ZMUU+270
Zoro # G1128267
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 12 mm
- Rail Height 7.5 mm
- Rail Length 10.63 in
- Carriage Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 1TSR12ZMUU+270
- Zoro # G1128267
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 12 mm |
Rail Height | 7.5 mm |
Rail Length | 10.63 in |
Carriage Height | 10 mm |
Carriage Width | 27 mm |
Carriage Length | 35 mm |
Dimension H1 | 3 mm |
Dimension L2 | 20.8 mm |
Dimension D2 | 6 mm |
Dimension H4 | 7.5 mm |
Dimension W3 | 3.5 mm |
Dimension W1 | 27 mm |
Dimension h | 4.5 mm |
Dimension W4 | 6 mm |
Dimension D3 | 3.5 mm |
Dimension W2 | 20 mm |
Hole Size | 3.50 mm |
Dimension W | 12 mm |
Overall Height (mm) | 13 |
Dimension Y | 10 mm |
Dimension L3 | 15 mm |
Dimension L1 | 35 mm |
Dimension X | 25 mm |
Carriage Hole Size (In.) | M3 x 3.5 |
Dimension S X l (Carriage Hole Size) | M3x3.5 |
Dimension N | 7.5 mm |
Overall Height | 13 mm |
Carriage Mounting Hole Size | M3 x 3.5 |
Rail Width | 12 mm |
Rail Mounting Hole Size | 3.5 mm |
Description
Microguide Assembly, Rail Width 12 mm, Number of Carriages 1, Overall Height 13 mm, Rail Length 10.63 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 35 mm, Carriage Width 27 mm, Dynamic Load Capacity 2.79 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 3 mm, Rail Height 7.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 10 mm, Carriage Mounting Hole Size M3 x 3.5, Number of Rail Holes 10, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Rust Converter And Eliminator Coating, 11oz., EA1 (PC-2058-1)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (218-297)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 250 mm Stroke, ISO Double Acting (C85E25-250)
- MRC Inst & Mini - Inch Brgs, #R3FF (R3FF)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- Thomson Linear Slides & Carriages