Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 230 mm L
Mfr # 1TSR12WZMUU+230
Zoro # G2248443
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 24 mm
- Rail Height 8.5 mm
- Rail Length 9.06 in
- Carriage Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 1TSR12WZMUU+230
- Zoro # G2248443
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 24 mm |
Rail Height | 8.5 mm |
Rail Length | 9.06 in |
Carriage Height | 10 mm |
Carriage Width | 40 mm |
Carriage Length | 44.5 mm |
Dimension W4 | 12 mm |
Carriage Hole Size (In.) | M3 x 3.5 |
Dimension S X l (Carriage Hole Size) | M3x3.5 |
Dimension L3 | 15 mm |
Hole Size | 4.50 mm |
Dimension D3 | 4.5 mm |
Dimension H4 | 8.5 mm |
Dimension W1 | 40 mm |
Dimension W | 24 mm |
Dimension h | 4.5 mm |
Dimension N | 8 mm |
Dimension Y | 15 mm |
Dimension W2 | 28 mm |
Dimension L1 | 44.5 mm |
Overall Height (mm) | 14 |
Dimension H1 | 4 mm |
Dimension D2 | 8 mm |
Dimension L2 | 30.5 mm |
Dimension X | 40 mm |
Overall Height | 14 mm |
Rail Mounting Hole Size | 4.5 mm |
Carriage Mounting Hole Size | M3 x 3.5 |
Rail Width | 24 mm |
Description
Microguide Assembly, Rail Width 24 mm, Number of Carriages 1, Overall Height 14 mm, Rail Length 9.06 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 44.5 mm, Carriage Width 40 mm, Dynamic Load Capacity 4.03 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 8.5 mm, Rail Mounting Hole Size 4.5 mm, Carriage Height 10 mm, Carriage Mounting Hole Size M3 x 3.5, Number of Rail Holes 5, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 20 mm Bore, 80 mm Stroke, ISO Double Acting (C85F20-80)
- GATES PowerGrip HTD Belts, 390-3M-15 (390-3M-15)
- TRITAN Tapered Roller Bearing Set, 1-in. Bore Dia., 1.98-in. Outside Dia., 0.56-in. Width (L44643/10)
- BVA HYDRAULICS Treadle Air Pump, 91.5 Cu In Usable Oil, 1 (PA1500)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- IKO Linear Way, Roller Type Slide Unit, Maintenance Free (MXS15C1PS2)
- Thomson Linear Slides & Carriages