Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 195 mm L
Mfr # 1TSR9ZMUU+195
Zoro # G3178971
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 9 mm
- Rail Height 5.5 mm
- Rail Length 7.68 in
- Carriage Height 7.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 1TSR9ZMUU+195
- Zoro # G3178971
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 9 mm |
Rail Height | 5.5 mm |
Rail Length | 7.68 in |
Carriage Height | 7.8 mm |
Carriage Width | 20 mm |
Carriage Length | 31 mm |
Dimension h | 3.3 mm |
Dimension W | 9 mm |
Dimension W4 | 4.5 mm |
Dimension Y | 7.5 mm |
Dimension D3 | 3.5 mm |
Dimension N | 5.5 mm |
Dimension L1 | 31 mm |
Carriage Hole Size (In.) | M3 x 3 |
Dimension W1 | 20 mm |
Dimension D2 | 6 mm |
Dimension X | 20 mm |
Dimension W3 | 2.5 mm |
Dimension L2 | 20 mm |
Dimension H1 | 2.2 mm |
Dimension H4 | 5.5 mm |
Hole Size | 3.50mm |
Dimension W2 | 15 mm |
Dimension L3 | 10 mm |
Dimension S X l (Carriage Hole Size) | M3x3 |
Overall Height (mm) | 10 |
Rail Mounting Hole Size | 3.5 mm |
Carriage Mounting Hole Size | M3 x 3 |
Overall Height | 10 mm |
Rail Width | 9 mm |
Description
Microguide Assembly, Rail Width 9 mm, Number of Carriages 1, Overall Height 10 mm, Rail Length 7.68 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 31 mm, Carriage Width 20 mm, Dynamic Load Capacity 1.55 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 2.2 mm, Rail Height 5.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7.8 mm, Carriage Mounting Hole Size M3 x 3, Number of Rail Holes 9, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ XL Timing Belts (136XL037)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- D&D Timing Belt, H, 3 x 36in PL, T72 (360H300)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Female Pipe X 3/8" Female Pipe Swivel (1405-06-06)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- Thomson Linear Slides & Carriages