Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 195 mm L
Mfr # 1TSR12ZMUU+195
Zoro # G2717924
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 12 mm
- Rail Height 7.5 mm
- Rail Length 7.68 in
- Carriage Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 1TSR12ZMUU+195
- Zoro # G2717924
- UPC # 094704415710
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 12 mm |
Rail Height | 7.5 mm |
Rail Length | 7.68 in |
Carriage Height | 10 mm |
Carriage Width | 27 mm |
Carriage Length | 35 mm |
Dimension D3 | 3.5 mm |
Dimension Y | 10 mm |
Dimension X | 25 mm |
Carriage Hole Size (In.) | M3 x 3.5 |
Dimension L1 | 35 mm |
Dimension H4 | 7.5 mm |
Dimension L2 | 20.8 mm |
Dimension L3 | 15 mm |
Dimension D2 | 6 mm |
Dimension H1 | 3 mm |
Dimension S X l (Carriage Hole Size) | M3x3.5 |
Overall Height (mm) | 13 |
Hole Size | 3.50mm |
Dimension W3 | 3.5 mm |
Dimension W | 12 mm |
Dimension W4 | 6 mm |
Dimension W2 | 20 mm |
Dimension N | 7.5 mm |
Dimension W1 | 27 mm |
Dimension h | 4.5 mm |
Overall Height | 13 mm |
Carriage Mounting Hole Size | M3 x 3.5 |
Rail Width | 12 mm |
Rail Mounting Hole Size | 3.5 mm |
Description
Microguide Assembly, Rail Width 12 mm, Number of Carriages 1, Overall Height 13 mm, Rail Length 7.68 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 35 mm, Carriage Width 27 mm, Dynamic Load Capacity 2.79 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 3 mm, Rail Height 7.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 10 mm, Carriage Mounting Hole Size M3 x 3.5, Number of Rail Holes 7, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152304TC)
- GATES 1702 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A65)
- DODGE SK X 1-1/4-KW Taper Lock Bushing (120425 1-1/4)
- DAYTON A33 V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (5X995)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- Thomson Linear Slides & Carriages