Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 170 mm L
Mfr # 1TSR9WZMUU+170
Zoro # G0713237
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 18 mm
- Rail Height 7.5 mm
- Rail Length 6.69 in
- Carriage Height 7.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 1TSR9WZMUU+170
- Zoro # G0713237
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 18 mm |
Rail Height | 7.5 mm |
Rail Length | 6.69 in |
Carriage Height | 7.8 mm |
Carriage Width | 30 mm |
Carriage Length | 39 mm |
Dimension H1 | 4.2 mm |
Dimension W4 | 9 mm |
Dimension D3 | 3.5 mm |
Dimension N | 6 mm |
Hole Size | 3.50mm |
Dimension H4 | 7.5 mm |
Dimension X | 30 mm |
Dimension L1 | 39 mm |
Dimension L3 | 12 mm |
Carriage Hole Size (In.) | M2.6 x 3 |
Dimension h | 4.5 mm |
Dimension L2 | 28 mm |
Dimension Y | 10 mm |
Dimension W1 | 30 mm |
Dimension W2 | 21 mm |
Dimension S X l (Carriage Hole Size) | M2.6x3 |
Overall Height (mm) | 12 |
Dimension W | 18 mm |
Dimension D2 | 6 mm |
Rail Mounting Hole Size | 3.5 mm |
Carriage Mounting Hole Size | M2.6 x 3 |
Rail Width | 18 mm |
Overall Height | 12 mm |
Description
Microguide Assembly, Rail Width 18 mm, Number of Carriages 1, Overall Height 12 mm, Rail Length 6.69 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 39 mm, Carriage Width 30 mm, Dynamic Load Capacity 2.46 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4.2 mm, Rail Height 7.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7.8 mm, Carriage Mounting Hole Size M2.6 x 3, Number of Rail Holes 5, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-352, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 352 (352)
- DAYTON DC Gearmotor, 30.0 in-lb Max. Torque, 360 RPM Nameplate RPM, 90V DC Voltage (3XA83)
- LEESON 0.06 Hp Dc Gearmotor, 60 Rpm, 90 V, 30 Frame, Tenv (M1125003.00)
- PARKER Mist Lubricator, Pipe Size 1/2" NPT (07L32BE)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- Thomson Linear Bearings & Guides