Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 170 mm L
Mfr # 1TSR7WZMUU+170
Zoro # G1298193
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 14 mm
- Rail Height 5.2 mm
- Rail Length 6.69 in
- Carriage Height 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 1TSR7WZMUU+170
- Zoro # G1298193
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 14 mm |
Rail Height | 5.2 mm |
Rail Length | 6.69 in |
Carriage Height | 7 mm |
Carriage Width | 25 mm |
Carriage Length | 31 mm |
Dimension N | 5.5 mm |
Dimension X | 30 mm |
Dimension L1 | 31 mm |
Dimension S X l (Carriage Hole Size) | M4x3.5 |
Dimension D3 | 3.5 mm |
Overall Height (mm) | 9 |
Dimension W1 | 25 mm |
Dimension H1 | 2 mm |
Dimension h | 3.2 mm |
Dimension H4 | 5.2 mm |
Dimension D2 | 6 mm |
Dimension W | 14 mm |
Carriage Hole Size (In.) | M4 x 3.5 |
Dimension L2 | 21.5 mm |
Dimension L3 | 12 mm |
Dimension W4 | 7 mm |
Hole Size | 3.50 mm |
Dimension Y | 10 mm |
Overall Height | 9 mm |
Rail Width | 14 mm |
Rail Mounting Hole Size | 3.5 mm |
Carriage Mounting Hole Size | M4 x 3.5 |
Description
Microguide Assembly, Rail Width 14 mm, Number of Carriages 1, Overall Height 9 mm, Rail Length 6.69 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 31 mm, Carriage Width 25 mm, Dynamic Load Capacity 1.38 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 2 mm, Rail Height 5.2 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7 mm, Carriage Mounting Hole Size M4 x 3.5, Number of Rail Holes 5, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Nylon, Max 1.135 In, PK10 (22HSC0240B)
- DAYTON AC Gearmotor, 385.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z817)
- DAYTON Rubber Grommet Kit, Larger OD 1 In, PK3 (2MEV5)
- SPEEDAIRE Filter/Regulator, 1/4in NPT, 150 psi (4ZK75)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- Thomson Linear Bearings & Guides