Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 130 mm L
Mfr # 1TSR5ZM+130
Zoro # G3221032
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 5 mm
- Rail Height 4 mm
- Rail Length 5.12 in
- Carriage Height 4.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 1TSR5ZM+130
- Zoro # G3221032
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 5 mm |
Rail Height | 4 mm |
Rail Length | 5.12 in |
Carriage Height | 4.5 mm |
Carriage Width | 12 mm |
Carriage Length | 11 mm |
Dimension W3 | 2 mm |
Overall Height (mm) | 6 |
Dimension L1 | 17 mm |
Dimension S X l (Carriage Hole Size) | M2x1.5 |
Dimension W | 5 mm |
Dimension N | 3.5 mm |
Dimension h | 1 mm |
Carriage Hole Size (In.) | M2 x 1.5 |
Dimension D3 | 2.4 mm |
Dimension H1 | 1.5 mm |
Dimension W4 | 2.5 mm |
Dimension Y | 5 mm |
Dimension W2 | 8 mm |
Dimension X | 15 mm |
Dimension W1 | 12 mm |
Dimension H4 | 4 mm |
Dimension D2 | 3.5 mm |
Hole Size | 2.40 mm |
Dimension L2 | 12.8 mm |
Overall Height | 6 mm |
Rail Width | 5 mm |
Carriage Mounting Hole Size | M2 x 1.5 |
Rail Mounting Hole Size | 2.4 mm |
Description
Microguide Assembly, Rail Width 5 mm, Number of Carriages 1, Overall Height 6 mm, Rail Length 5.12 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 11 mm, Carriage Width 12 mm, Dynamic Load Capacity 0.34 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 1.5 mm, Rail Height 4 mm, Rail Mounting Hole Size 2.4 mm, Carriage Height 4.5 mm, Carriage Mounting Hole Size M2 x 1.5, Number of Rail Holes 8, Includes Seals Seals Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 45/64" Hex, 3/8" Tube (85110-06-06)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (211364)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PPL960046GV, Pressure Line, 5 micron, Outside-In (MF0058708)
- THOMSON Ball Bushing, Bore Dia 0.375 In (A61014)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- Thomson Linear Slides & Carriages