Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 120 mm L
Mfr # 1TSR12ZMUU+120
Zoro # G1464276
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 12 mm
- Rail Height 7.5 mm
- Rail Length 4.72 in
- Carriage Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 1TSR12ZMUU+120
- Zoro # G1464276
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 12 mm |
Rail Height | 7.5 mm |
Rail Length | 4.72 in |
Carriage Height | 10 mm |
Carriage Width | 27 mm |
Carriage Length | 35 mm |
Dimension W4 | 6 mm |
Dimension X | 25 mm |
Dimension W | 12 mm |
Dimension Y | 10 mm |
Dimension h | 4.5 mm |
Dimension L3 | 15 mm |
Dimension W1 | 27 mm |
Dimension H4 | 7.5 mm |
Dimension N | 7.5 mm |
Dimension L1 | 35 mm |
Overall Height (mm) | 13 |
Dimension D2 | 6 mm |
Dimension W3 | 3.5 mm |
Dimension L2 | 20.8 mm |
Carriage Hole Size (In.) | M3 x 3.5 |
Hole Size | 3.50 mm |
Dimension D3 | 3.5 mm |
Dimension W2 | 20 mm |
Dimension S X l (Carriage Hole Size) | M3x3.5 |
Dimension H1 | 3 mm |
Overall Height | 13 mm |
Carriage Mounting Hole Size | M3 x 3.5 |
Rail Mounting Hole Size | 3.5 mm |
Rail Width | 12 mm |
Description
Microguide Assembly, Rail Width 12 mm, Number of Carriages 1, Overall Height 13 mm, Rail Length 4.72 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 35 mm, Carriage Width 27 mm, Dynamic Load Capacity 2.79 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 3 mm, Rail Height 7.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 10 mm, Carriage Mounting Hole Size M3 x 3.5, Number of Rail Holes 4, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .75" (RCB121616)
- MASTER PNEUMATIC PILOT REGULATOR 1 1/2" (PR180M-12)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FP 45 (5503-08-08)
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MOMF-5)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- Thomson Linear Slides & Carriages