Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 115 mm L
Mfr # 1TSR9ZMUU+115
Zoro # G1576066
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 9 mm
- Rail Height 5.5 mm
- Rail Length 4.53 in
- Carriage Height 7.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 1TSR9ZMUU+115
- Zoro # G1576066
- UPC # 094704400686
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 9 mm |
Rail Height | 5.5 mm |
Rail Length | 4.53 in |
Carriage Height | 7.8 mm |
Carriage Width | 20 mm |
Carriage Length | 31 mm |
Dimension W4 | 4.5 mm |
Dimension S X l (Carriage Hole Size) | M3x3 |
Carriage Hole Size (In.) | M3 x 3 |
Dimension L1 | 31 mm |
Dimension W2 | 15 mm |
Dimension W | 9 mm |
Dimension D2 | 6 mm |
Dimension L2 | 20 mm |
Dimension Y | 7.5 mm |
Dimension W1 | 20 mm |
Dimension h | 3.3 mm |
Dimension D3 | 3.5 mm |
Dimension H1 | 2.2 mm |
Dimension H4 | 5.5 mm |
Dimension L3 | 10 mm |
Overall Height (mm) | 10 |
Hole Size | 3.50mm |
Dimension W3 | 2.5 mm |
Dimension X | 20 mm |
Dimension N | 5.5 mm |
Overall Height | 10 mm |
Rail Mounting Hole Size | 3.5 mm |
Rail Width | 9 mm |
Carriage Mounting Hole Size | M3 x 3 |
Description
Microguide Assembly, Rail Width 9 mm, Number of Carriages 1, Overall Height 10 mm, Rail Length 4.53 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 31 mm, Carriage Width 20 mm, Dynamic Load Capacity 1.55 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 2.2 mm, Rail Height 5.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7.8 mm, Carriage Mounting Hole Size M3 x 3, Number of Rail Holes 5, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., Steel (R1980 ZZ SRL)
- LUBRIMATIC Grease Gun Holder, Steel (70-901)
- SMC Speed Exhaust Control Valve, 3/8 Tube, 1/8 (ASV410F-N01-11S)
- NATIONAL Small Bore Inch Seal, 481397 (481397)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- IKO Linear Way, Roller Type Slide Unit, Maintenance Free (MXS15C1PS2)
- Thomson Linear Bearings & Guides