Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 1030mm L
Mfr # 1TSR15WZMUU+1030
Zoro # G2366384
Free Shipping & Returns
$1,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 42 mm
- Rail Height 9.5 mm
- Rail Length 1,030 mm
- Carriage Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 1TSR15WZMUU+1030
- Zoro # G2366384
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 42 mm |
Rail Height | 9.5 mm |
Rail Length | 1,030 mm |
Carriage Height | 12 mm |
Carriage Width | 60 mm |
Carriage Length | 55.5 mm |
Dimension W2 | 45 mm |
Hole Size | 4.50mm |
Dimension W1 | 60 mm |
Dimension D3 | 4.5 mm |
Dimension W4 | 11 mm |
Dimension D2 | 8 mm |
Overall Height (mm) | 16 |
Dimension S X l (Carriage Hole Size) | M4x4.5 |
Dimension H4 | 9.5 mm |
Dimension H1 | 4 mm |
Dimension W | 42 mm |
Dimension N | 9 mm |
Dimension L3 | 20 mm |
Dimension Y | 15 mm |
Dimension L1 | 55.5 mm |
Carriage Hole Size (In.) | M4 x 4.5 |
Dimension h | 4.5 mm |
Dimension L2 | 38.5 mm |
Dimension X | 40 mm |
Overall Height | 16 mm |
Rail Width | 42 mm |
Carriage Mounting Hole Size | M4 x 4.5 |
Rail Mounting Hole Size | 4.5 mm |
Description
Microguide Assembly, Rail Width 42 mm, Number of Carriages 1, Overall Height 16 mm, Rail Length 1,030 mm, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 55.5 mm, Carriage Width 60 mm, Dynamic Load Capacity 6.66 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 9.5 mm, Rail Mounting Hole Size 4.5 mm, Carriage Height 12 mm, Carriage Mounting Hole Size M4 x 4.5, Number of Rail Holes 25, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DPSR05.00)
- BREEZE Hose Clamp, Liner, SAE 28,410SS, PK10 (9428H)
- IGUS Flanged Bearing, 3/4 IDx1/2 In L, PK3 (GFI-1214-08)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 8 # of Teeth (80B8)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- Thomson Linear Slides & Carriages