Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 100 mm L
Mfr # 1TSR7ZMUU+100
Zoro # G1649067
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 7 mm
- Rail Height 4.7 mm
- Rail Length 3.94 in
- Carriage Height 6.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 1TSR7ZMUU+100
- Zoro # G1649067
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 7 mm |
Rail Height | 4.7 mm |
Rail Length | 3.94 in |
Carriage Height | 6.5 mm |
Carriage Width | 17 mm |
Carriage Length | 23.5 mm |
Dimension W | 7 mm |
Dimension H1 | 1.5 mm |
Dimension S X l (Carriage Hole Size) | M2x2.5 |
Dimension L2 | 13.5 mm |
Overall Height (mm) | 8 |
Dimension W4 | 3.5 mm |
Dimension L1 | 23.5 mm |
Dimension X | 15 mm |
Carriage Hole Size (In.) | M2 x 2.5 |
Dimension W3 | 2.5 mm |
Dimension D2 | 4.2 mm |
Dimension h | 2.3 mm |
Dimension D3 | 2.4 mm |
Dimension Y | 5 mm |
Dimension H4 | 4.7 mm |
Dimension L3 | 8 mm |
Dimension W1 | 17 mm |
Dimension W2 | 12 mm |
Hole Size | 2.40mm |
Dimension N | 5 mm |
Rail Mounting Hole Size | 2.4 mm |
Carriage Mounting Hole Size | M2 x 2.5 |
Rail Width | 7 mm |
Overall Height | 8 mm |
Description
Microguide Assembly, Rail Width 7 mm, Number of Carriages 1, Overall Height 8 mm, Rail Length 3.94 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 23.5 mm, Carriage Width 17 mm, Dynamic Load Capacity 0.93 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 1.5 mm, Rail Height 4.7 mm, Rail Mounting Hole Size 2.4 mm, Carriage Height 6.5 mm, Carriage Mounting Hole Size M2 x 2.5, Number of Rail Holes 6, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5L310 V Belt, 31 in Outside Length, 21/32 in Top Width, 1 Ribs (5L310)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X16X12)
- AIGNEP USA Tube Mender, Composite, 6 x 4mm Tube (55040-6-4)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM14)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- PBC LINEAR Linear Carriage, Carriage Height 22.60 mm (RRS30)
- Thomson Linear Slides & Carriages