Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 100 mm L
Mfr # 1TSR5ZM+100
Zoro # G2295851
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 5 mm
- Rail Height 4 mm
- Rail Length 3.94 in
- Carriage Height 4.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 1TSR5ZM+100
- Zoro # G2295851
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 5 mm |
Rail Height | 4 mm |
Rail Length | 3.94 in |
Carriage Height | 4.5 mm |
Carriage Width | 12 mm |
Carriage Length | 17 mm |
Dimension W4 | 2.5 mm |
Dimension S X l (Carriage Hole Size) | M2x1.5 |
Hole Size | 2.40 mm |
Dimension N | 3.5 mm |
Dimension W3 | 2 mm |
Dimension X | 15 mm |
Overall Height (mm) | 6 |
Dimension W | 5 mm |
Dimension D2 | 3.5 mm |
Dimension h | 1 mm |
Carriage Hole Size (In.) | M2 x 1.5 |
Dimension L2 | 12.8 mm |
Dimension H1 | 1.5 mm |
Dimension W1 | 12 mm |
Dimension D3 | 2.4 mm |
Dimension H4 | 4 mm |
Dimension W2 | 8 mm |
Dimension Y | 5 mm |
Dimension L1 | 17 mm |
Rail Width | 5 mm |
Overall Height | 6 mm |
Rail Mounting Hole Size | 2.4 mm |
Carriage Mounting Hole Size | M2 x 1.5 |
Description
Microguide Assembly, Rail Width 5 mm, Number of Carriages 1, Overall Height 6 mm, Rail Length 3.94 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 17 mm, Carriage Width 12 mm, Dynamic Load Capacity 0.34 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 1.5 mm, Rail Height 4 mm, Rail Mounting Hole Size 2.4 mm, Carriage Height 4.5 mm, Carriage Mounting Hole Size M2 x 1.5, Number of Rail Holes 6, Includes Seals Seals Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Spin/Pull Setter 140-Sp Pneu (M39223)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800 rpm, 180VDC (1Z851)
- TB WOODS V-Belt/Sheave Groove Gauge (VGAGE)
- CONTINENTAL CONTITECH B42 Wrapped V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (B42)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- Thomson Linear Slides & Carriages