Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Dual Carriage, 950 mm L
Mfr # 2TSR12WZMUU+950
Zoro # G1131557
Free Shipping & Returns
$1,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Carriage
- Base Width 24 mm
- Rail Height 8.5 mm
- Rail Length 37.4 in
- Carriage Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 2TSR12WZMUU+950
- Zoro # G1131557
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 24 mm |
Rail Height | 8.5 mm |
Rail Length | 37.4 in |
Carriage Height | 10 mm |
Carriage Width | 40 mm |
Carriage Length | 44.5 mm |
Dimension L2 | 30.5 mm |
Dimension L3 | 15 mm |
Dimension L1 | 44.5 mm |
Dimension N | 8 mm |
Dimension S X l (Carriage Hole Size) | M3x3.5 |
Dimension W2 | 28 mm |
Dimension W | 24 mm |
Dimension H1 | 4 mm |
Dimension D3 | 4.5 mm |
Dimension W1 | 40 mm |
Carriage Hole Size (In.) | M3 x 3.5 |
Dimension Y | 15 mm |
Dimension D2 | 8 mm |
Dimension W4 | 12 mm |
Dimension X | 40 mm |
Overall Height (mm) | 14 |
Hole Size | 4.50 mm |
Dimension H4 | 8.5 mm |
Dimension h | 4.5 mm |
Rail Mounting Hole Size | 4.5 mm |
Overall Height | 14 mm |
Carriage Mounting Hole Size | M3 x 3.5 |
Rail Width | 24 mm |
Description
Microguide Assembly, Rail Width 24 mm, Number of Carriages 2, Overall Height 14 mm, Rail Length 37.4 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 44.5 mm, Carriage Width 40 mm, Dynamic Load Capacity 4.03 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 8.5 mm, Rail Mounting Hole Size 4.5 mm, Carriage Height 10 mm, Carriage Mounting Hole Size M3 x 3.5, Number of Rail Holes 23, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-025-S Set Screw Coupling (RC-025-S)
- FESTO Compact Cylinder ADN-80-20-I-P-A (ADN-80-20-I-P-A)
- TRITAN Taper-Lock Bushing, 2-7/16inBore dia, Stl (3020 X 2-7/16)
- INGERSOLL-RAND Oil/Water Separator, 1/2 Inlet (PSG-30)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAR)
- Thomson Linear Slides & Carriages